Shop All Face and Body Lotions
Vaseline
Moisturizing Lotion, Aloe, 295mL, PK6
Mfr # CB091003
Zoro # G0314767
original price:
$58.18
16% off
new price: $48.79
/pk 6, $8.13/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Squeeze Bottle
- Hygiene Form Liquid
- Requires Dispenser No
- Size 295 mL
- Hygiene Properties Nongreasy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaseline
- MFR # CB091003
- Zoro # G0314767
- UPC # 305213091006
- Country of Origin Netherlands
- Category Face and Body Lotions
Dimensions
Size | 295 mL |
Container Size | 10 oz |
Details
Packaging Type | Squeeze Bottle |
Hygiene Form | Liquid |
Requires Dispenser | No |
Hygiene Properties | Nongreasy |
Formula | Aloe |
Fragrance | Perfumed |
Item | Hand and Body Lotion |
Package Type | Bottle |
Hygiene Series | None |
Color | White |
Series | Vaseline |
Form | Liquid |
Product Type | Hand and Body Lotion |
Container Type | Squeeze Bottle |
Application | Skin Lotion Body |
Dilution ratio | RTU |
Description
Hand and Body Lotion, Container Type Squeeze Bottle, Series Vaseline, Container Size 10 oz, Form Liquid, Fragrance Perfumed, Hygiene Properties Nongreasy, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color White, Grainger Dispenser Part Number Not Applicable, Product Type Hand and Body Lotion, Formula Aloe, Standards Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Sinus Decongestant, Tablet, PK100 (80933)
- AMERICAN HOSPITAL SUPPLY Wall Mounted AED Cabinet, Without Alarm, Large (AHS-AEDC-LB)
- DMI Leg Lifting Aid, Tan, Nylon, Contains Latex (640-8222-0000)
- FIRST AID ONLY Bulk First Aid Kit Refill, Paperboard, 1 Person (FAE-6022)
- VASELINE Vaseline Hand & Body Lotion Aloe Soothe 10 fl. oz., PK6 (09100)
- VASELINE Intensive Care Essential Healing Body Lotion, 20.3 oz, Pump Bottle (07900EA)
- VASELINE Hand and Body Lotion, 600mL Size, PK4 (CB040837)
- VASELINE Intensive Care Essential Healing Body Lotion with Vitamin E, 10 oz, PK6 PK (CB077007)
- VASELINE Jelly Original, 1.75 oz Jar (31100EA)
- VASELINE Vaseline Skin Care Rosy 0.25 oz., PK32 (26911)
- BANANA BOAT 14968 Sport Performance Sunblock, Lotion, 4 oz., SPF100 (BA435521)
- Vaseline Skin Care