Shop All Face and Body Lotions
Vaseline
Lotion, 10 Oz., Pure Oat Extract, PK6
Mfr # CB077007
Zoro # G4995417
original price:
$58.73
27% off
new price: $42.29
/pk 6, $7.05/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Squeeze Bottle
- Hygiene Form Liquid
- Requires Dispenser No
- Size 10 oz
- Hygiene Properties Nongreasy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaseline
- MFR # CB077007
- Zoro # G4995417
- UPC # 305213077000
- Country of Origin United States
- Category Face and Body Lotions
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Details
Packaging Type | Squeeze Bottle |
Hygiene Form | Liquid |
Requires Dispenser | No |
Hygiene Properties | Nongreasy |
Formula | Pure Oat Extract |
Fragrance | Perfumed |
Color | White |
Package Type | Bottle |
Item | Hand and Body Lotion |
Hygiene Series | None |
Uses Dispenser | RTU |
Series | Vaseline |
Product Type | Hand and Body Lotion |
Form | Liquid |
Container Type | Squeeze Bottle |
Application | Skin Hands Body Lotion |
Dilution ratio | RTU |
Description
Hand and Body Lotion, Container Type Squeeze Bottle, Series Vaseline, Container Size 10 oz, Form Liquid, Fragrance Perfumed, Hygiene Properties Nongreasy, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color White, Grainger Dispenser Part Number Not Applicable, Product Type Hand and Body Lotion, Formula Pure Oat Extract, Standards Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL-CARE Skil-Care 401210 60 in. Cushion Top Vinyl Bed Rail Pads (401210)
- CYNAMED Dental Tartar Remover Tooth Scraper Plaq (CYZR-1017)
- FIRST AID ONLY First Aid Kit w/House, 261pcs, 3.25x14.25 (746006-021)
- STERICYCLE Reg Med Waste Mailback System, 5 Gal (5GWMV5)
- VASELINE Jelly Original, 13 oz Jar (34500)
- VASELINE Jelly Original, 1.75 oz Jar, PK144 (31100CT)
- VASELINE Jelly Original, 13 oz Jar, PK24 (34500CT)
- VASELINE Vaseline Hand & Body Lotion Aloe Soothe 10 fl. oz., PK6 (09100)
- VASELINE Vaseline Skin Care Rosy 0.25 oz., PK32 (26911)
- VASELINE Vaseline Skin Care Aloe Soothe 20.3 oz., PK4 (04082)
- COCO FIJI Infused Face Body Soap with Raw Coconut Oil Tuberose (833884000824)
- Vaseline Skin Care