Shop All Face and Body Lotions
Vaseline
Intensive Care Essential Healing Body Lotion, 3.4 oz Squeeze Tube
Mfr # 10305210044484
Zoro # G401955906
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Type Squeeze Tube
- Size 3.4 oz
- Weight 0.26 lbs
- Package Type Squeeze Tube
- Capacity 3.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaseline
- MFR # 10305210044484
- Zoro # G401955906
- UPC # 305210041806
- Country of Origin United States
- Category Face and Body Lotions
Dimensions
Size | 3.4 oz |
Details
Packaging Type | Squeeze Tube |
Weight | 0.26 lbs |
Package Type | Squeeze Tube |
Capacity | 3.4 oz |
Description
Moisturizes dry skin. Absorbs fast for a non-greasy feel. Infused with micro-droplets of Vaseline® Jelly and rich moisturizers. Clinically proven to moisturize deeply within the first application, for noticeably healthier looking skin. Fast-acting lotion absorbs quickly, allowing you to get dressed within minutes of application. Daily body lotion best for: dry skin, rough skin.
- •Moisturizes dry skin.
- •Absorbs fast for a non-greasy feel.
- •Infused with micro-droplets of Vaseline® Jelly and rich moisturizers.
- •Clinically proven to moisturize deeply within the first application, for noticeably healthier looking skin.
- •Fast-acting lotion absorbs quickly, allowing you to get dressed within minutes of application.
- •Daily body lotion best for: dry skin, rough skin.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Aspirin, Tablet, 325mg, PK250 (80548)
- ZOGICS Organics Conditioner, Honey Coconut, 4PK (OCHC128-4)
- ACME UNITED SmartCompliance Emergency Resue Blanket 54" x 84" (Z801)
- VASELINE Lip Therapy Advanced Lip Balm, Original, 0.35 oz (75000EA)
- VASELINE Intensive Care Essential Healing Body Lotion, 20.3oz, Pump Bottle, PK4 (07900)
- VASELINE Jelly Original, 13 oz Jar (34500)
- VASELINE Intensive Care Essential Healing Body Lotion with Vitamin E, 10 oz, PK6 PK (CB077007)
- VASELINE Vaseline Petroleum Jelly 13 oz., PK24 (34500)
- VASELINE Vaseline Hand & Body Lotion Petroluem Jelly 7.5 oz., PK36 (06926)
- VASELINE Vaseline Hand & Body Lotion Nursery 13 oz., PK24 (33500)
- BETCO Skin Cleanser, Lotion, Moisturizing, 1 Gallon, , Pink, PK 4 (BET1120400)
- Vaseline Skin Care