Shop All Face and Body Lotions
Vaseline
Hand and Body Lotion, 600mL Size, PK4
Mfr # CB040837
Zoro # G9321302
original price:
$63.65
38% off
new price: $39.35
/pk 4, $9.84/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Pump Bottle
- Hygiene Form Liquid
- Requires Dispenser No
- Size 600 mL
- Hygiene Properties Nongreasy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vaseline
- MFR # CB040837
- Zoro # G9321302
- UPC # 305213079004
- Country of Origin United States
- Category Face and Body Lotions
Dimensions
Size | 600 mL |
Container Size | 20.3 oz |
Details
Packaging Type | Pump Bottle |
Hygiene Form | Liquid |
Requires Dispenser | No |
Hygiene Properties | Nongreasy |
Formula | Minerals, Vitamin E |
Fragrance | Perfumed |
Application | Skin Body Lotion Hands |
Color | White |
Item | Hand and Body Lotion |
Hygiene Series | None |
Series | Vaseline |
Product Type | Hand and Body Lotion |
Container Type | Pump Bottle |
Form | Liquid |
Dilution ratio | RTU |
Description
Hand and Body Lotion, Container Type Pump Bottle, Series Vaseline, Container Size 20.3 oz, Form Liquid, Fragrance Perfumed, Hygiene Properties Nongreasy, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color White, Grainger Dispenser Part Number Not Applicable, Product Type Hand and Body Lotion, Formula Minerals, Vitamin E, Standards Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE Pull Cord Bath Station, For Jeron (2331C)
- SOFTSOAP Antibacterial Hand Soap, Citrus, 11 1/4 oz Pump Bottle (US04206A)
- FIRST VOICE Defibrillator Storage Cabinet, White (TS180SM-MD)
- INVACARE Reliant Lift Power Cord (1079133)
- VASELINE Vaseline Hand & Body Lotion Petroluem Jelly 7.5 oz., PK36 (06926)
- VASELINE Lotion, Moisturizing w/Vaseline, 20.3 oz, , White, PK 4 (DVOCB040837CT)
- VASELINE Vas Ic Lot Aloe New Size 20.3z Aloe Fresh Body Lotion With Aloe & Cucumber 20.3oz (127205)
- VASELINE Intensive Care Essential Healing Body Lotion, 3.4 oz Squeeze Tube (10305210044484)
- VASELINE Jelly Original, 13 oz Jar, PK24 (34500CT)
- VASELINE Vaseline Hand & Body Lotion Aloe Soothe 10 fl. oz., PK6 (09100)
- VASELINE Vaseline Hand & Body Lotion Aloe Soothe 10 fl. oz., PK6 (08400)
- Vaseline Skin Care