Shop All Coin & Button Batteries
Varta
V80H 1.2V 80mAh Button Battery 55608101501 For GPS terminal, GPS-Tracker
Mfr # V80H
Zoro # G804180981
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Size V80H
- Battery Chemistry NiMh
- Voltage - Batteries 1.2
- Diameter 0.61
- Width 0.61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Varta
- MFR # V80H
- Zoro # G804180981
- Country of Origin Germany
- Category Coin & Button Batteries
Dimensions
Battery Size | V80H |
Diameter | 0.61 |
Width | 0.61 |
Height | 0.24 |
Length | 0.24 |
Details
Battery Chemistry | NiMh |
Voltage - Batteries | 1.2 |
Battery Capacity | 80 |
Voltage | 1.2 |
Terminal Type - Batteries | Flat Top |
Color Code | Assorted Colors |
Description
Varta V80H 1.2V 80mAh NiMH Button Cell Battery 55615101501.
- •BUY WITH CONFIDENCE: ORIGINAL VARTA BRAND CELLS!
- •HIGH-QUALITY BATTERY: This GENUINE VARTA Nickel Metal Hydride (NiMH) Cell features a voltage of 1.2V and amperage of 80mAh. It's designed for use in a wide variety of high-tech applications and built to last.
- •BATTERY REPLACEMENT: This heavy-duty button cell battery is an excellent replacement option that can be used for medical applications, PC/laptop memory backup tools, consumer devices, and other items.
- •MULTIPURPOSE BATTERIES:It boasts 1.2V and 80mAh and can be used in many different devices: an emergency lighting system, GPS terminal,RTC-Backup, Memory-Backup or slot machine.
- •REPLACEMENT BATTERIES: This backup battery is great for household uses, industrial tools, and many more applications. Add to your electronic supplies today so you can always have replacement batteries when you need them.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APRICORN Aegis Frtrss L3 5Tb (AFL3-5TB)
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Shelves, Living Room, Bedroom, Tempered Glass, Black (I 2588)
- SEAGATE IronWolf NAS ST8000VN004 8TB 7200RPM SATA 6.0 GB/s 256MB Hard (ST8000VN004)
- KONUS Universal Smartphone adapter for telescopes, spotting scopes and microscopes (1303)
- VARTA V350H 1.2V 350mAh Button Cell Battery 55635101501 (V350H)
- VARTA V150H 1.2V 150mAh NiMH Rechargeable Button Cell Battery 55615101501 (V150H)
- VARTA CR2025 3V Lithium Coin Cell Battery DL2025 ECR2025 BR2025 (VCR2025)
- ENERGIZER Coin Cell, 389, 1.5V (389BPZ)
- ENERGIZER 9V Lithium Battery (EVEL522BP)
- PANASONIC Panasonic COMP-141 3V & 190 mAh Replacement Lithium Battery for BR2032; Interstate - LIT2350 (COMP-141)
- ZORO SELECT Coin Cell, 2032, Lithium, 3V (4LW11)
- Varta Coin & Button Batteries