V600HRT 1.2V 600mAh NiMH Battery Replaces V500HT, 5183454AA, 55750201501
Mfr # V600HRT
Zoro # G404099744
Key Features
- Voltage - Batteries 1.2
- Height 0.24
- Width 1.33
- Terminal Type - Batteries Flat Top
- Battery Size V600
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Varta
- MFR # V600HRT
- Zoro # G404099744
- Country of Origin Germany
- Category Specialty Rechargeable Batteries
Dimensions
Height | 0.24 |
Width | 1.33 |
Battery Size | V600 |
Length | 0.94 |
Diameter | 1.33 |
Standard Battery Size | V600 |
Details
Voltage - Batteries | 1.2 |
Terminal Type - Batteries | Flat Top |
Weight | 0.03 |
Voltage | 1.2 |
Color | Assorted Colors |
Battery Capacity | 600 |
Battery Chemistry | NiMh |
Description
VARTA V600HRT 1.2V 600mAh NiMH BATTERY For Key Fobs, Car Alarms, GPS-Tracker, Replaces 5183454AA 55750201501 Varta 1.2V 600mAh NiMH V600HRT Battery are excellent button cell batteries. NiMH Button Type Range Focused on the market requirements of modern electronic devices, VARTA Microbattery offers high-tech Rechargeable NiMH Button Cells: With high capacity No memory effect Long life expectancy Excellent charge & discharge characteristics 0 % lead, 0 % mercury and 0 % cadmium Safe & reliable (UL recognition) Application: GPS-Tracker Wireless Beacon eCall Vehicle Tracking Car Alarm Solar Automatic Pipette Electricity Metering Server Backup Battery RTC MBU Backup Battery for Timer Removable Flashlight Cigarette Lighter Torch Alarm System Consumer Device Education Electricity Meter Emergency Lights Energy Harvesting Backup GPS terminal Hot Swap (notebook) Personal Digital Assistant (PDA) Portable lighting Rechargeable Torchlight Scanner (Bar Code Reader) Sensor Network Timer Work Lights LED
- •BUY WITH CONFIDENCE: ORIGINAL VARTA BRAND CELLS!
- •BATTERY REPLACEMENT: This Varta V600HRT battery is an excellent replacement option for the V500HT. This cell can be used for Portable lighting, PC/laptop memory backup tools, Vehicle Tracking, Car Alarm, and other items.
- •MULTIPURPOSE BATTERIES: It measures 0.94" L x 1.33" W x 0.24" H. It boasts 1.2V and 600mAh and can be used in many different devices: RTC, MBU, Backup Battery for Timer, Alarm System, or Car Key Fobs.
- •CROSS-REFERENCE: Before ordering this battery backup, be sure to check that the product is compatible with the battery's chemistry, size, amperage, polarity, and voltage.
- •REPLACEMENT BATTERIES: This backup battery is great for household uses, industrial tools, and many more applications. Add to your electronic supplies today so you can always have replacement batteries when you need them.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery for MK MU-1 SLD G (MAX3943878)
- ALLEN TEL Versatap Blank Module, White (AT31-15)
- LOGITECH Ipad 7Thgen Slimfolio Graphite (920-009473)
- BATTERY TECHNOLOGY Batt For Dell Inspiron 14R 5420 15R 5520 (DL-I5520)
- VARTA V500HT 1.2V 510mAh NiMH Battery Replaces V600HRT, 55750201501 (V500HT)
- VARTA V40H 1.2V NiMH 40mAh Battery Replaces 55604101501 Car Alarm / Tracking (V40H)
- VARTA CP300H 1.2V 300mAh Battery 55630101501 V300 AASC1145 For Vehicle Tracking (CP300H)
- VARTA V250H 1.2V 250mAh NiMH Battery 55625101501 For meter, emergency lights (V250H)
- EXELL BATTERY Emergency Lighting Battery for Allen Bradley A98L-0031-0025 CUSTOM-107 (EBE-107)
- ILC Replacement for R&D Batteries 11141-000100 Battery (11141-000100 BATTERY R&D BATTERIES)
- ILC Replacement for Panasonic Cr2354 (CR2354 PANASONIC)
- Varta Specialty Rechargeable Batteries