V500HT 1.2V 510mAh NiMH Battery Replaces V600HRT, 55750201501
Mfr # V500HT
Zoro # G604099797
Key Features
- Voltage - Batteries 1.2
- Height 0.24
- Width 1.33
- Terminal Type - Batteries Flat Top
- Battery Chemistry NiMh
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Varta
- MFR # V500HT
- Zoro # G604099797
- Country of Origin Germany
- Category Specialty Rechargeable Batteries
Dimensions
Height | 0.24 |
Width | 1.33 |
Battery Size | V500 |
Length | 0.94 |
Standard Battery Size | V500 |
Diameter | 1.33 |
Details
Voltage - Batteries | 1.2 |
Terminal Type - Batteries | Flat Top |
Battery Chemistry | NiMh |
Weight | 0.03 |
Voltage | 1.2 |
Battery Capacity | 510 |
Description
VARTA V500HT 1.2V 510mAh NiMH BATTERY For Key Fobs, Car Alarms, GPS-Tracker, Replaces 5183454AA 55750201501 Varta 1.2V 510mAh NiMH V500HT Battery are excellent button cell batteries. Varta V500HT NiM Button Type Range Focused on the market requirements of modern electronic devices, VARTA Microbattery offers high-tech Rechargeable NiMH Button Cells: With high capacity No memory effect Long life expectancy Excellent charge & discharge characteristics 0 % lead, 0 % mercury and 0 % cadmium Safe & reliable (UL recognition) Application: GPS-Tracker Wireless Beacon eCall Vehicle Tracking Car Alarm Solar Automatic Pipette Electricity Metering Server Backup Battery RTC MBU Backup Battery for Timer Removable Flashlight Cigarette Lighter Torch Alarm System Consumer Device Education Electricity Meter Emergency Lights Energy Harvesting Backup GPS terminal Hot Swap (notebook) Personal Digital Assistant (PDA) Portable lighting Rechargeable Torchlight Scanner (Bar Code Reader) Sensor Sensor Network Timer Work Lights LED
- •BUY WITH CONFIDENCE: ORIGINAL VARTA BRAND CELLS!
- •HIGH-QUALITY BATTERY: Made from Nickel Metal Hydride (NiMH), this battery features a voltage of 1.2V and amperage of 510mAh. It's designed for use in a wide variety of high-tech applications and built to last.
- •MULTIPURPOSE BATTERIES: It measures 0.94" L x 1.33" W x 0.24" H. It boasts 1.2V and 510mAh and can be used in many different devices: RTC, MBU, Backup Battery for Timer, Alarm System, or Car Key Fobs.
- •CROSS-REFERENCE: Before ordering this battery backup, be sure to check that the product is compatible with the battery's chemistry, size, amperage, polarity, and voltage.
- •REPLACEMENT BATTERIES: This backup battery is great for household uses, industrial tools, and many more applications. Add to your electronic supplies today so you can always have replacement batteries when you need them.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® APC BackUPS XS1500 (BX1500) 12V 7Ah UPS Battery (APC-BACKUPS XS1500 (BX1500))
- ILC Replacement for Battery It-yb12350-t16 12 Volt 35ah Sealed Lead Acid Battery (IT-YB12350-T16 12 VOLT 35AH SEALED LEAD ACID BATT)
- TYCON SYSTEMS GigE 4Pair PoE Insert/Split, Pins 3645V+ (POE-INJ-1000-WTx)
- LTS Camera, 4-13/32 Dia. In., Day/Night (LTCMIP7422W-M)
- VARTA V600HRT 1.2V 600mAh NiMH Battery Replaces V500HT, 5183454AA, 55750201501 (V600HRT)
- VARTA V40H 1.2V NiMH 40mAh Battery Replaces 55604101501 Car Alarm / Tracking (V40H)
- VARTA V250H 1.2V 250mAh NiMH Battery 55625101501 For meter, emergency lights (V250H)
- VARTA CP300H 1.2V 300mAh Battery 55630101501 V300 AASC1145 For Vehicle Tracking (CP300H)
- ILC Replacement for Zebra Bt-000370 Battery (BT-000370 BATTERY ZEBRA)
- ILC Replacement For CAMERON SINO, CSCMA150MD (CS-CMA150MD)
- ILC Wildgame Innovations Th-225d Feeder Outdoor Sports 4.5ah AGM Battery With F1 Terminals (TH-225D FEEDER OUTDOOR SPORTS 4.5AH AGM BATTERY W)
- Varta Specialty Rechargeable Batteries