Rechargeable Mempac Microbattery NiMH Battery 55615-702-012 Lintronics
Mfr # 55615-702-012
Zoro # G304180856
Key Features
- Length 0.67
- Width 1.65
- Capacity 150
- Height 0.63
- Weight 0.04
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Varta
- MFR # 55615-702-012
- Zoro # G304180856
- Country of Origin Germany
- Category EMT Supplies
Dimensions
Length | 0.67 |
Width | 1.65 |
Height | 0.63 |
Battery Size | 55615-702-012 |
Details
Capacity | 150 |
Weight | 0.04 |
Voltage | 2.4 |
Description
Varta Mempac Battery 2V150HFeatures:Good recovery characteristics after long storage period and deep dischargeSealed rechargeable NiMH button cells from Varta can be operated in any positionThe cells complete the manufacturing process in a charged stateBecause of time and temperature depending self-discharge, the state of charge upon receipt can not be precisely defined. Before use, therefore, sealed NiMH cells should be rechargedMain Applications:RTC BackupMemory BackupSensor Network SupplySpecifications:Voltage: 2.4VCapacity: 150mAhNickel Metal Hydride ChemistrySpecificationsBrand: VartaOutput Voltage: 2.4VAmperage: 150mAhChemistry: NiMHLength: 17mmHeight: 16mmWidth: 42mm
- •BUY WITH CONFIDENCE: ORIGINAL VARTA BRAND Batteries!
- •BATTERY REPLACEMENT: This heavy-duty battery is an excellent replacement option that can be used for medical applications, PC/laptop memory backup tools, consumer devices, and other items.
- •REPLACEMENT BATTERIES: This backup battery is great for household uses, industrial tools, and many more applications. Add to your electronic supplies today so you can always have replacement batteries when you need them.
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Holophane Eh-6 Emergency Lighting 12ah AGM With F1 Terminals Battery (EH-6 EMERGENCY LIGHTING 12AH AGM WITH F1 TERMINAL)
- DRIVE MEDICAL Automatic Deluxe Blood Pressure Monitor, Wrist (bp3200)
- MEDSOURCE Cannula, Flared Tip, PVC, Clear/White, PK50 (MS-24004)
- ZOGICS Organics Hand Soap, Honey Coconut, 1 gallon (OHSHC128-Single)
- MABIS Medical Shears, Serrated, SS, 5-1/2 In (27-757-020)
- EMI EMS Shear, 5-1/2 In. L, Ble, Stainless Stel (1096 BLUE)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-PR)
- QUIKCLOT Emergency Medical Kit, Nylon, Blk, 6-3/8" H (2064-0293)
- UNIMED MIDWEST Tongue Depressor, NonSterile, 5.5In, PK500 (DNTD313311)
- FIELDTEX Med Module Bag, Red (911-106981)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-TE)
- Varta EMT Supplies