CR2025 3V Lithium Coin Cell Battery DL2025 ECR2025 BR2025
Mfr # VCR2025
Zoro # G406372463
Key Features
- Battery Size CR2025
- Battery Chemistry Lithium
- Voltage - Batteries 3
- Diameter 0.79
- Length 0.1
Product Information
- Brand Varta
- MFR # VCR2025
- Zoro # G406372463
- UPC # 400849627688
- Country of Origin Indonesia
- Category Coin & Button Batteries
Dimensions
Battery Size | CR2025 |
Diameter | 0.79 |
Length | 0.1 |
Height | 0.1 |
Width | 0.79 |
Details
Battery Chemistry | Lithium |
Voltage - Batteries | 3 |
Color Code | Assorted Colors |
Terminal Type - Batteries | Flat Top |
Battery Capacity | 150 |
Description
Varta CR2025 3V Lithium Coin Cell Battery DL2025 ECR2025 L12 BR2025 Need more than one? We offer great discounts on quantity orders and Discount Shipping offers available. - 7 days a week to speak with a live representative!The Varta CR2025 coin cell battery offers the right energy solution for almost every device. With utmost performance, quality and innovation The new Triple Energy Fusion Formula provides a safe and reliable way to make batteries more powerful than the regular alkaline battery. The advantages of lithium batteries compared to other primary cells lie in the higher energy density, high cell voltage and longer shelf life due to low self-discharge. Get down to the cellular level: tiny button cells provide high energy for car keys, calculators, cameras and other electronic appliances.Features:Last much longer than ordinary alkaline batteriesLow self-discharge rateWider temperature tolerancePrecise energy, perfectly aligned to the different functions of video, photo, and electronic devicesVoltage: 3vAmperage: 170mAhChemistry: LithiumHeight: 2.5mmDiameter: 20.0mmCompatible with and fits these models: DL2025, ECR2025, NA, BR2025, 208-205, DL20256B, BR2025-1W, CR2025-1W, CR2025, L12, LM2025, SB-T14, LF1/2V, 5003LC SpecificationsBrand: VartaOutput Voltage: 3VAmperage: 170mAhChemistry: LithiumBattery Size: CR2025Height: 2.5mmDiameter: 20.0mm
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Rechargeable Battery, PK2 (UL1865-34-2P)
- MIGHTY MAX BATTERY 12V 12AH Replacement for Interstate DCM0012 + 12V Charger (ML12-12F2CHRGR11)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replaces UltraTech SLA Alarm Battery UT1240 ISO9002 (ML5-1265)
- SPECO TECHNOLOGIES Extension Speaker, 1.6 lb., Black, 82dB (AES4)
- VARTA V350H 1.2V 350mAh Button Cell Battery 55635101501 (V350H)
- VARTA V80H 1.2V 80mAh Button Battery 55608101501 For GPS terminal, GPS-Tracker (V80H)
- VARTA V150H 1.2V 150mAh NiMH Rechargeable Button Cell Battery 55615101501 (V150H)
- ENERGIZER Coin Cell, 393/309, 1.5V (393-309TZ)
- DURACELL Lithium Coin Battery, 2025 (DL2025BPK)
- ENERGIZER Coin Cell, 1632, 3V (ECR1632BP)
- ILB GOLD Lithium Battery, Replacement For Northrop Grumman, M976 Head/Helmet (M976 HEAD/HELMET)
- Varta Coin & Button Batteries