CP300H 1.2V 300mAh Battery 55630101501 V300 AASC1145 For Vehicle Tracking
Mfr # CP300H
Zoro # G004180842
Key Features
- Voltage - Batteries 1.2
- Height 0.3
- Width 0.99
- Terminal Type - Batteries Flat Top
- Standard Battery Size CP300H
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Varta
- MFR # CP300H
- Zoro # G004180842
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Dimensions
Height | 0.3 |
Width | 0.99 |
Standard Battery Size | CP300H |
Battery Size | CP300H |
Length | 0.3 |
Diameter | 0.99 |
Details
Voltage - Batteries | 1.2 |
Terminal Type - Batteries | Flat Top |
Voltage | 1.2 |
Battery Capacity | 300 |
Weight | 0.04 |
Battery Chemistry | NiMh |
Description
Varta CP300H 1.2V 300mAh Button Cell Battery 55630101501
Varta CP300H 1.2V 300mAh Button Cell Battery are excellent button cell batteries.
These battery are made with high quality parts and are guaranteed to meet or exceed specifications.
These Nickel Metal Hydride button cells are also excellent replacements for all your electronic devices and equipement.
Varta CP300H 1.2V 300mAh Button Cell Battery Specifications:
System: Nickel Metal Hydride/ KOH Electrolyte
Nominal Voltage [V]: 1.2
Nominal Capacity C [mAh]: 280
Typical Capacity C [mAh]: 300 at 56 mA / 1.00 V
Weight, approx. [g] 11
Diameter [d]: (min.) 24.95 (max.) 25.1
Height [h]: (min.) 6.95 (max.) 7.55
UL Recognition: MH 13654 (N)
Temperature Ranges [?C]
Storage: less than 30 days -40(min.) 65(max.)
Discharge: -20 (min..) 65 (max.)
Charge: 0 (min.) 65 (max.)
Charging Method:
Normal Charging: 28 mA for 14 ? 16 h
Accelerated Charging (20?C): 56 mA for 7-8 h
Fast Charging: 140 mA for 3 h *
Trickle Charging:8.4 mA
Overcharge (20?C): 28 mA continuous 56 mA up to 1 year
Charge Retention [%] at 20?C: 90
Internal Resistance [Ohm]: 0.47 at charged cells, 20?C, DC: 0.2 CA/2 CA, (IEC 61951-2)
Impedance [Ohm]: 0.08 at charged cells, 20?C, AC: 1kHz, (IEC 61951-2)
- •BUY WITH CONFIDENCE: ORIGINAL VARTA BRAND CELLS!
- •HIGH-QUALITY BATTERY: This GENUINE VARTA Nickel Metal Hydride (NiMH) Cell features a voltage of 1.2V and amperage of 300mAh. It's designed for use in a wide variety of high-tech applications and built to last.
- •BATTERY REPLACEMENT: This heavy-duty button cell battery is an excellent replacement option that can be used for medical applications, PC/laptop memory backup tools, consumer devices, and other items.
- •REPLACEMENT BATTERIES: This backup battery is great for household uses, industrial tools, and many more applications. Add to your electronic supplies today so you can always have replacement batteries when you need them.
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for Schwinn 50CC Newport, Campus (YTX7A-BS303)
- ZORBITZ Pop Charger One Time Use Phone Charger (2462)
- LOGITECH Headset, H570E Stereo, Black (981-000574)
- MIGHTY MAX BATTERY 6v 7000 mAh UPS Battery for Lumen SW1000 (ML7-67)
- VARTA V600HRT 1.2V 600mAh NiMH Battery Replaces V500HT, 5183454AA, 55750201501 (V600HRT)
- VARTA V500HT 1.2V 510mAh NiMH Battery Replaces V600HRT, 55750201501 (V500HT)
- VARTA V40H 1.2V NiMH 40mAh Battery Replaces 55604101501 Car Alarm / Tracking (V40H)
- VARTA V250H 1.2V 250mAh NiMH Battery 55625101501 For meter, emergency lights (V250H)
- ILC Replacement for Sennheiser E180 (E180 SENNHEISER)
- ILC Replacement for Philips Pronto Tsu-9200 (PRONTO TSU-9200 PHILIPS)
- ILC Replacement for Surefire Kroma Milspec / K2ms-bk Flashlight Battery, 2PK (KROMA MILSPEC / K2MS-BK FLASHLIGHT BATTERY SUREFI)
- Varta Specialty Rechargeable Batteries