Shop All Specialty Rechargeable Batteries
Varta
3.6V 450mAh 3 Pin Battery 55945-303-059 for energy harvesting backup
Mfr # 3/V450HR
Zoro # G311248808
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Batteries 3.6V
- Capacity - Batteries 450 mAh
- Width 1.33 in.
- Weight 0.15 lbs
- Length 0.67 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Varta
- MFR # 3/V450HR
- Zoro # G311248808
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Width | 1.33 in. |
Length | 0.67 in. |
Details
Voltage - Batteries | 3.6V |
Capacity - Batteries | 450 mAh |
Weight | 0.15 lbs |
Description
Varta 3.6V 450mAh 3 Pin 3/V450HR NiMH Battery 55945-303-059 Varta 3.6V 450mAh 3 Pin 3/V450HR NiMH Battery are excellent button cell batteries. VARTA Microbattery has provided solutions to major OEM companies for high-tech applications in cordless phones, notebook bridging function, memory backup and real-time clock in PCs/notebooks as well as power sources for toys, remote control devices, torches, domestic alarms, car alarms, Med Equipment and many more.With several billion rechargeable button cells sold to date, you can trust that we have solution to meet your battery requirements. Varta 3.6V 450mAh 3 Pin 3/V450HR NiMH Battery Specifications: Voltage: 3.6V Amperage: 450mAh Chemistry: NiMH Terminals: 3 PINS Rechargeable NiMH Button Type Range Focused on the market requirements of modern electronic devices, VARTA Microbattery offers high-tech Rechargeable NiMH Button Cells: With high capacity No memory effect Long life expectancy Excellent charge & discharge characteristics 0 % lead, 0 % mercury and 0 % cadmium Safe & reliable UL recognition Application: GPS-Tracker Wireless Beacon eCall Vehicle Tracking Car Alarm Solar Automatic Pipette Electricity Metering Server Backup Battery RTC MBU Backup Battery for Timer Removable Flashlight Cigarette Lighter Torch Alarm System Consumer Device Education Electricity Meter Emergency Lights Energy Harvesting Backup GPS terminal Hot Swap notebook Personal Digital Assistant PDA Portable lighting Rechargeable Torchlight Scanner Bar Code Reader Sensor Sensor Network Timer Work Lights LED
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY ENER A23 Battery (A23BPZ)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces 34ah CSB GP12340 - 2 Pack (ML35-12MP2569155161101)
- ILC Replacement for Kodak Carousel 700 replacement light bulb lamp (CAROUSEL 700 KODAK)
- MOUNT-IT Dual Monitor Desk Mount 13-27" Screens (MI-43111S)
- VARTA V250H 1.2V 250mAh NiMH Battery 55625101501 For meter, emergency lights (V250H)
- VARTA V40H 1.2V NiMH 40mAh Battery Replaces 55604101501 Car Alarm / Tracking (V40H)
- VARTA V500HT 1.2V 510mAh NiMH Battery Replaces V600HRT, 55750201501 (V500HT)
- VARTA V600HRT 1.2V 600mAh NiMH Battery Replaces V500HT, 5183454AA, 55750201501 (V600HRT)
- VARTA CP300H 1.2V 300mAh Battery 55630101501 V300 AASC1145 For Vehicle Tracking (CP300H)
- ILC Replacement for Hoover Platinum Linx (PLATINUM LINX HOOVER)
- ILC Replacement for Honeywell Marathon LXE Battery (MARATHON LXE BATTERY HONEYWELL)
- Varta Specialty Rechargeable Batteries