Shop All Document Holders
Vario
Wall Reference Sys, 5 Panels, Assrtd Colrs
Mfr # 555200
Zoro # G7319930
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal, Plastic
- Type Rectangle
- Color Assorted
- Sheet Capacity 10 Display Panel(S)
- Width 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vario
- MFR # 555200
- Zoro # G7319930
- Country of Origin Germany
- Category Document Holders
Dimensions
Width | 13" |
Height | 1.63" |
Length | 11.19" |
Sheet Size | Letter Size |
Details
Item | Wall Reference Sys,5 Panels,Assrtd Colrs |
Material | Metal, Plastic |
Type | Rectangle |
Color | Assorted |
Sheet Capacity | 10 Display Panel(S) |
Features | Can Be Scanned, Anti-Glare, Tabs with Blank Labels Included, TAA Compliant |
Includes | Metal Wall Bracket With Mounting Hardware And Template, 5 Panels And 5 Snap-On Tabs |
Mounting Type | Wall Mount |
Description
Wall Reference Sys,5 Panels,Assrtd Colrs
- •Angled wall bracket keeps our glare-free document sleeves angled to lay open allow for easy reading [made of polypropylene]
- •Infinitely expandable by aligning more than one 5-sleeve wall brackets
- •Find information fast: provides easy access to information you need every day - 5 sleeves display up to 10 letter-size sheets. Brightly colored sleeves and Snap-On labels quickly Direct you to frequently used information saving you time and money
- •Easy load sleeves in a crystal clear protective that prevents any creasing or tearing of the inserted documents
- •Hardware included metal wall bracket, wall anchors and screws for mounting
- •Assorted color panels (red, black, dark blue, green, yellow)
- •Includes metal wall bracket with mounting hardware and template, 5 panels and 5 snap-on tabs
- •Replacement panels available (566600)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABUBBLE Bubble Roll, 250 ft Roll Length, Green, PK2 (EVL48S24)
- SCHOOL SMART PAPER GRAPH 8.5X11 1/2 RULED REAM (811-22S)
- GHENT Vinyl Bulletin Board 24"x36", Ocean (1623-191)
- CARDINAL BRANDS Adams, 2-Part Sales Book, 6 11/16 X 4 3/16, Carbonless, 50PK (DC4705)
- VARIO Wall/Ext Ref Sys, 10 Panels, Assorted (535900)
- CHARLES LEONARD Sheet Protectors, Economy Weight, Letter Size, Clear, PK250 (48145)
- C-LINE PRODUCTS Heavy Duty Shop Ticket Holder, 12"H, PK15 (50912)
- ACCO BRANDS ACCO Pressboard Report Cover, Prong Clip, Letter, 3in Capacity, Black (25971)
- C-LINE PRODUCTS Shop Ticket Holder, 9x12, Assorted, PK20 (50920)
- AVERY DENNISON Display Sheet Protector, Clear, PK10 (74404)
- C-LINE PRODUCTS Shop Ticket Holders, 1 Side, 9 x 12", PK25 (45912)
- Vario Document Holders