Shop All Document Holders
Vario
Desk Ref Sys, 20 Panels, Assorted Colors
Mfr # 536100
Zoro # G7319748
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Rectangle
- Material Metal, Plastic
- Color Assorted
- Sheet Capacity 20 Display Panel(S)
- Width 15.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vario
- MFR # 536100
- Zoro # G7319748
- Country of Origin Germany
- Category Document Holders
Dimensions
Width | 15.5" |
Height | 5.5" |
Length | 10.5" |
Sheet Size | Letter Size |
Details
Item | Desk Ref Sys,20 Panels,Assorted Colors |
Type | Rectangle |
Material | Metal, Plastic |
Color | Assorted |
Sheet Capacity | 20 Display Panel(S) |
Number of Tabs | 20 Double-Sided Panels |
Features | Can Be Scanned, Anti-Glare, TAA Compliant, Tabs with blank labels included |
Includes | Metal Desk Stand, Metal Panel Bracket, 20 Panels And 20 Snap-On Tabs |
Mounting Type | Table Stand |
Opening | Top |
Description
Desk Ref Sys,20 Panels,Assorted Colors
- •FIND INFORMATION FAST: provides easy access to information you need every day - 10 sleeves display up to 20 letter-size sheets with adjustable index tabs quickly direct you to frequently used information SAVING YOU TIME AND MONEY
- •EASY LOAD SLEEVES in a crystal clear protective that prevents any creasing or tearing of the inserted documents
- •ADJUSTABLE easy reading either portrait or landscape with our GLARE-FREE document sleeves made of polypylene
- •EASILY EXPANDABLE up to 60 sleeves using 10-sleeve Add-on Modules [sold separately - 535900]
- •HARDWARE INCLUDED a metal desk stand [or can be] a mounted wall bracket, wall anchors and screws for mounting
- •Letter size
- •40 viewing sides
- •Glare-free, environmentally-friendly polypropylene panels with rugged frames for heavy use
- •Assorted color panels (4 each red, black, dark blue, green, yellow)
- •Includes metal desk stand, metal panel bracket, 20 panels and 20 snap-on tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 4", 2 mil, Clear, Pk1000 (5CNE8)
- BETTER OFFICE PRODUCTS Motivation Inspiration Affirmation Cards, 60 Assorted Designs, Encouragement Card Deck, 120PK (64552)
- DELL Black Imaging Drum Cartridge single use 100K YLD 65G6T, 3319754 (9PN5P)
- INTEGRA Pen, Counter, Replacement, Bk, PK12 (38646BX)
- VARIO Wall/Ext Ref Sys, 10 Panels, Assorted (535900)
- TELEBRANDS CORP Telebrands 253333 75 ft. As Seen On TV Silver Bullet Pocket Hose (253333)
- SMEAD Pressguard Report Cover- Dark Blue - 8.5 x 11 in. (SMD81354)
- BETTER OFFICE PRODUCTS Sheet Protectors, Textured, 8.5in. x 11in. Anti Glare, Top Load, 200PK (81853)
- C-LINE PRODUCTS Heavyweight Polypropylene Sheet Protector, clear, 11 x 8 12, 50PK (62013)
- DAVENPORT Acco Brands- Inc. Pressboard Report Cover- 3in. Capacity- 8-.50in.x11in.- Rust Red (DA519008)
- C-LINE PRODUCTS Protector, Sheet, Hvywt, Legal 50PK (CLI62047)
- Vario Document Holders