Shop All Interior Stains & Finishes
Varathane
Wood Stain, Trad. Cherry, Trnslcnt, 1 gal.
Mfr # 212061
Zoro # G0976157
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Finish Translucent
- Size 1 gal
- Paint Base Type Oil
- Resin Type Urethane Modified Alkyd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Varathane
- MFR # 212061
- Zoro # G0976157
- UPC # 20066128876
- Country of Origin United States
- Category Interior Stains & Finishes
Dimensions
Size | 1 gal |
Details
Item | Wood Stain |
Paint Color Family | Reds |
Color | Traditional Cherry |
Finish | Translucent |
Paint Base Type | Oil |
Resin Type | Urethane Modified Alkyd |
Coverage | 225 to 275 sq ft |
Dry Time | 2 hr |
Dry Time Tack Free | 1 to 2hr |
Dry Time Recoat | 2 hr |
Application Method | Brush |
VOC Content | Less Than 550g/L |
Application Temperature | 55 Degrees to 90 Degrees F |
Paint and Primer Sub Category | Urethane Coatings |
Color Family | Reds |
Standards | USDA |
Surface | Wood Furniture, Trim, Cabinets, Doors |
Base Type | Oil |
Stains and Sealers Product Grouping | Wood Stain |
For Use On Surface Material | Wood |
Exposure Conditions | Mild to Moderate |
Description
Wood Stain, For Use On Surface Material Wood, Paint Base Type Oil, Yellows, Traditional Cherry, Size 1 gal, Translucent Finish, Coverage 225 to 275 sq ft, VOC Content Less Than 550g/L, Dry Time Recoat 2 hr, Dry Time 2 hr, Dry Time Tack Free 1 to 2hr, Application Temperature 55 Degrees to 90 Degrees F, Application Method Brush Only, Standards USDA Acceptable, Wood Stain
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: MI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Black, Solvent Base (AS5479402)
- PORC-A-FIX Porcafix Khl Wht Voc Glz (KK-1V)
- OSBORN #8 Round Sash Paint Brush, China Hair Bristle, Plastic Handle (0007111400)
- ZORO SELECT 2" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (1XRH5)
- VARATHANE Wood Stain, Golden Oak, Translucent, 1 gal. (211889)
- VARATHANE 1 Quart Early American Fast Dry Wood Stain (VA311548)
- VARATHANE Floor Finish, Crystal Clear, Gloss, 1 gal. (130031)
- VARATHANE Floor Finish, Clear, Semi-Gloss, 1 gal. (230131)
- VARATHANE 1 Quart Gunstock Fast Dry Wood Stain (VA311550)
- VARATHANE Varathane 1694686 1 qt. Weathered Wood Accelerator Water-Based Wood Stain Gray- pack of 2 (1694686)
- MINWAX Wood Finish Semi-Transparent Cherry Oil-Based Penetrating Stain 1 gal (710790000)
- Varathane Interior and Exterior Paints and Stains