Shop All Interior Stains & Finishes
Varathane
Wood Stain, Dark Walnut, Translucent, 1 qt.
Mfr # 211730H
Zoro # G2638806
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Walnut
- Finish Translucent
- Size 1 qt
- Paint Base Type Oil
- Coverage 125 to 150 sq ft/gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Varathane
- MFR # 211730H
- Zoro # G2638806
- UPC # 20066129514
- Country of Origin United States
- Category Interior Stains & Finishes
Dimensions
Size | 1 qt |
Details
Item | Wood Stain |
Color | Dark Walnut |
Finish | Translucent |
Paint Base Type | Oil |
Coverage | 125 to 150 sq ft/gal |
Dry Time | 2 hr |
Dry Time Tack Free | 1 to 2hr |
Dry Time Recoat | 2 hr |
Application Method | Brush Only |
VOC Content | Less Than 550g/L |
Application Temperature | 55 Degrees to 90 Degrees F |
Base Type | Oil |
For Use On Surface Material | Wood |
Stains and Sealers Product Grouping | Wood Stain |
Surface | Wood Furniture, Trim, Cabinets, Doors |
Standards | USDA Acceptable |
Color Family | Stains |
Exposure Conditions | Mild to Moderate |
Description
Wood Stain, For Use On Surface Material Wood, Paint Base Type Oil, Browns, Dark Walnut, Size 1 qt, Translucent Finish, Coverage 125 to 150 sq ft/gal, VOC Content Less Than 550g/L, Dry Time Recoat 2 hr, Dry Time 2 hr, Dry Time Tack Free 1 to 2hr, Application Temperature 55 Degrees to 90 Degrees F, Application Method Brush Only, Standards USDA Acceptable, Wood Stain
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: MI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 10 1-1/16" Oval Sash Brush, Bristle, 3" Trim Len, Plain Foam Handle (40021)
- CABOT Australian Timber Oil Transparent Natural Oil-Based Australian Timber Oil 1 gal (140.0003400.007)
- PROFORM 2-1/2" Straight Paint Brush, PBT (70/30) Bristle (CO2.5S)
- RUST-OLEUM Spray Paint, Charcoal Gray, Gloss, 12 oz (7784830)
- VARATHANE WOOD STN LGHT WLNT 0.5PT (211796)
- VARATHANE Floor Finish, Clear, Semi-Gloss, 1 gal. (230131)
- VARATHANE Floor Finish, Clear, Semi-Gloss, 1 gal. (130131)
- VARATHANE Premium True Brown Oil-Based Urethane Modified Alkyd Fast Dry Wood Stain 1 qt (333661)
- VARATHANE ONE STP STN/PLY CABINET 1QT (225248H)
- VARATHANE Premium Aged Wheat Oil-Based Urethane Modified Alkyd Fast Dry Wood Stain 1 qt (333660)
- MINWAX Reg Paste Finishing Wax (78500)
- Varathane Interior Stains & Finishes