Shop All Exterior Stains & Sealers
Varathane
Spar Urethane, Clear, Gloss, 1 gal.
Mfr # 9232
Zoro # G2986593
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Clears
- Color Clear
- Size 1 gal
- Paint Base Type Oil
- Resin Type Modified Alkyd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Varathane
- MFR # 9232
- Zoro # G2986593
- UPC # 26748009273
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 gal |
Details
Item | Wood Finish |
Paint Color Family | Clears |
Color | Clear |
Finish | Glossy |
Paint Base Type | Oil |
Resin Type | Modified Alkyd |
For Use On Surface Material | Wood |
Coverage | 380 to 760 sq ft |
Dry Time | 2 to 24 hr |
Dry Time Tack Free | 1 hr |
Dry Time Recoat | 4 hr |
Application Method | Brush |
VOC Content | Less Than 350g/L |
Application Temperature | 55 Degrees to 90 Degrees F |
Paint and Primer Sub Category | Urethane Coatings |
Stains and Sealers Product Grouping | Wood Finish |
Base Type | Oil |
Color Family | Clears |
Standards | USDA |
Surface | Wood Outdoor Furniture |
Exposure Conditions | Mild to Moderate |
Description
Wood Finish, For Use On Surface Material Wood, Paint Base Type Oil, Clears, Clear, Size 1 gal, Gloss Finish, Coverage 380 to 760 sq ft, VOC Content Less Than 350g/L, Dry Time Recoat 4 hr, Dry Time 2 to 24 hr, Dry Time Tack Free 1 hr, Application Temperature 55 Degrees to 90 Degrees F, Application Method Brush Only, Standards USDA Acceptable, Spar Urethane, Wood Finish
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, MA, MD, MI, OH, RI, UT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FINISHING SOLUTIONS Paint Booth Accessories, 21 in Overall H (1041342)
- RUST-OLEUM Epoxy Activator and Finish, SAFETY YELLOW, Gloss, 1 gal, 230 to 340 sq ft/gal, Sierra Series (248280)
- MINWAX 1 Quart White Wash Pickling Stain 61860 (MI309666)
- GENERAL PAINT Interior/Exterior Paint, Gloss, Oil Base, Machinery Gray, 1 qt (372367)
- VARATHANE Spar Urethane, Clear, Satin, 1 gal. (9332)
- VARATHANE Spar Urethane, Clear, Semi-Gloss, 1 gal. (9432)
- VARATHANE WOOD STN SPRING OAK .5PT (262023)
- VARATHANE WOOD STAIN CABERNET .5PT (262035)
- VARATHANE WOOD STAIN WTRBS GRAY4OZ (368034)
- VARATHANE WOOD STN KONA QT (262010)
- RAINGUARD BRANDS 1 Gal. Clear-Seal 100% Urethane, High Gloss, Clear (CU-0302)
- Varathane Exterior Stains & Sealers