Shop All Exterior Stains & Sealers
Varathane
Spar Urethane, Clear, Gloss, 1 gal.
Mfr # 250031
Zoro # G1539641
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Base Type Water
- Color Clear
- Paint Color Family Clears
- Size 1 gal
- For Use On Surface Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Varathane
- MFR # 250031
- Zoro # G1539641
- UPC # 26748250033
- Country of Origin United States
- Category Exterior Stains & Sealers
Dimensions
Size | 1 gal |
Details
Item | Wood Finish |
Paint Base Type | Water |
Color | Clear |
Paint Color Family | Clears |
Finish | Glossy |
For Use On Surface Material | Wood |
Application Method | Brush, Foam Applicator |
Resin Type | Acrylic Modified Urethane |
Coverage | 225 to 350 sq ft |
Dry Time Recoat | 2 hr |
Dry Time | 2 to 24 hr |
Paint and Primer Sub Category | Spar Urethane |
Standards | USDA |
Dry Time Tack Free | 1 hr. |
Color Family | Clears |
VOC Content | Less Than 275g/L |
Exposure Conditions | Mild to Moderate |
Stains and Sealers Product Grouping | Wood Finish |
Base Type | Water |
Surface | Wood Outdoor Furniture, Windows, Doors |
Description
Wood Finish, For Use On Surface Material Wood, Paint Base Type Water, Paint Color Family Clears, Clear, Gloss Finish, Size 1 gal, Coverage 225 to 350 sq ft, VOC Content Less Than 275g/L, Dry Time Recoat 2 hr, Application Method Brush, Foam Applicator, Exposure Conditions Mild to Moderate, Dry Time 2 to 24 hr, Wood Finish
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER BIN Advanced Clear Shellac-Based Odor Blocking Sealer 1 gal (271460)
- PROFORM 2-1/2" Angle Sash Paint Brush, PBT Bristle (P2.5AS)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Black, 1 gal (255611)
- ROL-RITE Linzer Polyester 9 in. W X 1/4 in. Regular Paint Roller Cover (RR925A)
- VARATHANE Spar Urethane, Clear, Satin, 1 gal. (250231)
- VARATHANE Spar Urethane, Clear, Semi-Gloss, 1 gal. (250131)
- VARATHANE WOOD STN GUNSTOCK QT (262007)
- VARATHANE Premium Gloss Clear OilBased Polyurethane 1 gal (242173)
- VARATHANE WOOD STN IPSWH PINE .5PT (262031)
- VARATHANE Transparent Semi-Gloss Clear Oil-Based Triple Thick Polyurethane 11.25 oz (318291)
- RUST-OLEUM RockSolid Brown Tone Water-Based Deck Refresh 1 gal (350060)
- Varathane Exterior Stains & Sealers