Vapor Clean VC18000 IV - 298 Degree Continuous Refill; 65 PSI Steam Cleaner
Mfr # VC18000
Zoro # G404061017
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vapor Clean
- MFR # VC18000
- Zoro # G404061017
- UPC # 747925347291
- Country of Origin China
- Category Steam Cleaners & Attachments
Description
Continuous operation means simply that Your boiler is always full, ready and heated when you are, no down time in the middle of a cleaning spree. The reservoir is your water port, when the reservoir goes empty, your boiler is still full and ready to go! An audible signal lets you know to go grab a container of water, pour it in. and keep on cleaning. The Vapor Clean IV offers every feature that is necessary for a "dry" vapor steam cleaner to fit into the category of "excellence". Our Vapor Clean IV, as all of our machines - feature a pressure gauge, adjustable pressure regulation, stainless steel boiler and detachable hose. Vapor steam cleaning is particularly effective on almost every hard surface in your home, tiling in bathrooms and kitchens, tile and "sealed" wood floors, kitchen counter tops, sinks, oven tops, caked dirt. Mold and food spills in and on refrigerators, upholstery, wrinkled clothes, dirty walls, wallpaper, cleaning windows and screens, automobile interiors and tires, ovens, defrosting refrigerators. The possibilities are endless. Using a vapor steam cleaner can speed up the time it takes to do challenging cleaning tasks while actually ending with a finished product that exceeds any chemicals.
Features- Insulated Stainless Steel Cylindrical Boiler 18/10 AISI 304 Powerful 1500 watts.
- Flexible 8 ft. Hose - Fingertip grip on handle to control steam easily with Safety Handle.
- 1.7 litre boiler / 1.5 Reservoir.
- 298° = 0 - 65 psi / 4.5 Bar - Continuous Operation system.
- Replaceable heating element.
- Pressure regulator allows the raising or lowering of pressure at the tip for perfect utilization of tools provided.
- Heats in 10 - 12 minutes.
- 13 foot electrical cord.
- 1500 watts Amperage - 12.5 amps Power 110-120 V Heating power.
- Dimension - 12 D x 13 W x 19 H in.
- Item Weight - 13 lbs. empty / 17 lbs. full.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICOPEE Chix, Stretch 'n Dust Cloths, 12 3/5 X 17, Yellow, 400PK (0413)
- SEVENTH GENERATION Dishwashing Detergent, Unscented, PK12 (SEV 22150)
- TOUGH GUY Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Bubblegum Fragrance (18E886)
- MALISH Fiberglass Handle, Blue, Fiberglass (50660)
- WAGNER SPRAY TECH Steamer, 915 (0282014)
- SALMAX VAPAMORE Vapamore Ottimo Heavy Duty Steam Cleaning System - (MR-750)
- GOODWAY Circular Stainless Brush, 1"x1-1/2", PK4 (9381-4PK)
- BISSELL Bissell 47B2 ReadyClean Power Brush Upright Deep Cleaner (135429)
- GOODWAY Nylon Brush, For Mfr. No. GVC-18000, PK6 (93-BRUSH-KIT-RD-M)
- GOODWAY Squeegee, 10"x5"x3 (9376)
- SALMAX, LLC VAPAMORE Vapamore PRIMO Steam Cleaner (MR-100)
- Vapor Clean Steam Cleaners & Attachments