Shop All Server Enclosures & Racks
Vantec Thermal Technologies
Vantec Thermal Technologies NST-328S3-BK 3.5 in. Vantec Storage Accessory Nexstar TX USB 3.0 Hard Drive Enclosure
Mfr # NST-328S3-BK
Zoro # G304110686
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vantec Thermal Technologies
- MFR # NST-328S3-BK
- Zoro # G304110686
- Country of Origin China
- Category Server Enclosures & Racks
Description
Features
- SuperSpeed USB 3.0 transfer rates up to 5Gbps, backward compatible with USB 2.0/1.1
- Supports high performance SATA 6 Gbps interface - twice the interface speed with backwards compatibility to legacy SATA standards SATA I/II
- Converts 3.5" SATA HDD into an external hard drive for ultimate mobility and convenience
- Lightweight, sleek and compact aluminum design
- Device Support: SATA I/II/III SSD or Hard Drive
- Device Size: 3.5" Hard Drive
- Internal Interface: Standard SATA
- External Interface: USB Type B
- Interface Cable: USB Type A to Type B
- Material: Aluminum / Plastic
- Dimensions: 8 x 4.5 x 1.2"
- Weight: 6.6 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ASSOCIATED, 9002A (9002A)
- PANDUIT Nk, P, Pp, Cat6, Flat, 24p, 1ru (NK6PPG24Y)
- RCA Antimicrobial Learning Universal Remote (PC100)
- DUST-OFF Disposable Compressed Air Duster, 10 oz Can (DPSXL)
- VANTEC THERMAL TECHNOLOGIES Vantec Thermal Technologies NST-200S3-BK Storage 2.5 in. SATA to USB 3.0 External Hard Drive Enclosure (NST-200S3-BK)
- LOWELL Seismic Gang Rack 44Ux36D (LSGR-4436)
- APC Netshelter Wx 6U Wall Mount Cabinet (AR106)
- HAMMOND 1U FLAT STEEL RACK Panel (PBPS19001GY2)
- HAMMOND 3U 16D LOCKING DRAWER (RDRW1900516BK1)
- HAMMOND 1U FORMED STEEL RACK Panel (PBFS19001LG2)
- TRANSCEND INFORMATION Usb 3.0 Storejet 25S3 2.5 Sata Hard Drive Enclosure (TS0GSJ25S3)
- Vantec Thermal Technologies Server Enclosures & Racks