Shop All Internal Hard Drives
Vante A Machine Solutions Company
Vantec NST-328S3-BK 3.5 in. NexStar TX SATA3 External Hard Drive Enclosure
Mfr # NST-328S3-BK
Zoro # G703969960
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vante A Machine Solutions Company
- MFR # NST-328S3-BK
- Zoro # G703969960
- Country of Origin China
- Category Internal Hard Drives
Description
We provide our clients with the latest computer and surveillance technology at affordable prices, and is supported by a team of dedicated and knowledgeable services. We provide all type of necessaries to build powerful, complete systems for any need. Our products are named for its Capacity to with stand the situation with high standard, durable and stable for daily using devices.
Features- Turn bare drive into USB 3.0 external storage in an instant
- Faster USB 3.0 with UASP
- Ready for fast SATA III Drive
- Simple functional design
- Best solution for storage
- Capacity: Up to 8TB
- Form Factor: 3.5" SATA I/II/III HDD or SSD
- Internal Interface: Standard SATA
- External Interface: USB (Type B)
- Interface Cable: USB Type A to Type B
- Case Material: Aluminum/ Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORBITZ Pop Charger Disposable Emergency Cell Phone Charger (2463)
- MIGHTY MAX BATTERY ML22-12 12V 22AH Schumacher DSR ProSeries PSJ-2212 Jmp Starter Booster (ML22-1231122111111111111111111111)
- HUBBELL GAI-TRONICS Handset, Plastic, Black, Armored Cord (10118-101)
- MIGHTY MAX BATTERY 12V 8Ah SLA Replacement Battery for Powervar ABCE1440-11 (MAX3968425)
- SILVERSTONE Silver Stone Technologies TS11G-C 3.5 & 2.5 in. SATA SSD & HDD Docking Station with USB 3.1 (TS11G-C)
- WESTERN DIGITAL WD Red Plus 4TB Hard Drive, 3.5 in. Internal, SATA/600, Conventional Magnetic Recording Method (WD40EFPX)
- SYBA MULTIMEDIA Syba Multimedia CL-ENC50060 Usb 3.0 Dual Slot Docking Station For 2. (CL-ENC50060)
- CRUCIAL 2TB MX500 SATA 6Gb s SSD, CT2000MX500SSD1 (CT2000MX500SSD1)
- TRANSCEND INFORMATION 256Gb 2.5 Solid State Drive Sata Iii 6Gb/S Synchronous Mlc Nand Flash (TS256GSSD370S)
- SEAGATE Barracuda 2TB 7200RPM SATA 6.0GB/s 256MB Hard Drive (3.5in.) (ST2000DM008)
- MICRON Crucial Mx500 1000Gb 2.5 Inch Ssd (CT1000MX500SSD1)
- Vante A Machine Solutions Company Internal Hard Drives