Vantage

Wireless Console/Receiver


product price: $219.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Display Transflective LCD with Backlight
  • Power Source (3) C Batteries, 5V Power Adapter
  • Manufacturers Warranty Length 1 yr
  • Includes Kickstand
  • Includes Batteries No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Manufacturers Warranty Length 1 yr
Display Screen Width 4.13 in
Display Screen Height 3 in
Screen Size 3 in x 4.13 in
Manufacturer Warranty Length 1 yr

Description

Wireless Console/Receiver, Series Vantage Vue, Display Screen Type LCD with Backlit LEDs, Compatible Weather Monitoring System Vantage Vue, Wireless Vantage Pro2 Sensor Suites, Transmission Range 1,000 ft, Product Type Console Receiver, Display Screen Height 3 in, Number of Pieces 1, Display Screen Width 4.13 in, Data Update Frequency 1 day, 1 hour, 1 month, 1 year, 10 min, Power Source (3) C Batteries, 5V Power Adapter, Mounting Type Kickstand, Low Battery Indicator Yes, Backlit Screen Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.