Shop All Scissors
This Product is Discontinued
Vantage
Vantage 5" Comfort Shear Scissors, PK6 (Discontinued)
Mfr # 40025
Zoro # G6623359
This Product is Discontinued
Key Features
- Overall Length 5.8800"
- Color Blue
- Blade Material Stainless Steel
- Handle Material Comfort Grip
- Length 5.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 5.8800" |
Length | 5.88" |
Height | 0.4" |
Width | 2-1/2" |
Cutting Length | 2.25" |
Details
Color | Blue |
Blade Material | Stainless Steel |
Handle Material | Comfort Grip |
Item | Comfort Shear Scissors |
Features | Machine Ground Cutting Blades, Contoured Handles, Budget-Friendly Price |
Primary Application | In the home, school, and office; For paper, photo paper, card stock, and fabric |
Description
Vantage 5 In. Comfort Shear Scissors,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.