Shop All Cutting Boards and Mats
Vantage
Self-Healing Cutting Mats, 9"x12, PK48
Mfr # 10670
Zoro # G5232368
product price: $394.99
/pk 48, $8.23/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Width 12"
- Material Polyvinyl Chloride (PVC)
- Color Black
- Use With Craft, Cutting, Sewing, Cropping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vantage
- MFR # 10670
- Zoro # G5232368
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 9" |
Width | 12" |
Details
Item | Vantage 9" x 12" Self-Healing Cutting Mat |
Material | Polyvinyl Chloride (PVC) |
Color | Black |
Use With | Craft, Cutting, Sewing, Cropping |
Thickness | 0.13" |
Series | Vantage |
Type | Cutting Mat |
Features | Self-healing |
Description
Self-Healing Cutting Mats,9 In.x12,PK72, Package Quantity 48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Spray Valve Hold Down Ring (000907-45)
- GRINDMASTER Twin Basket 11-1/4L 4W 4D (V091F)
- AMANA Grease Shield (59004008)
- RUBBERMAID Cup, Measuring, 1Qt , Clear Plastic (3216)
- VANTAGE Self-Healing Cutting Mats, 9"x12, PK48 (10680)
- VANTAGE Self-Healing Cutting Mats, 36"x48, PK4 (10674-12583)
- ARAVEN CUTTING BOARD 11 7/8 x 8 1/8 x 3/4 ASSORTIMENT (08103)
- SAN JAMAR Cutting Brd Mat 13X18 For - Part# Sjcbm1318 (SJCBM1318)
- KOHLER Poise Hardwood Cutting Board (3140-NA)
- KOHLER Marsala Hardwood Cutting Board For Executive Chef Kitchen Sinks (6515-NA)
- OSBORNE WOOD PRODUCTS 16 x 11 1/2 x 1 Large Cutting Board in Hard Maple (92001HM)
- Vantage Cutting Boards and Mats