Shop All Cutting Boards and Mats
Vantage
Self-Healing Cutting Mats, 24"x3, PK8
Mfr # 10693
Zoro # G5232465
product price: $296.99
/pk 8, $37.12/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Width 36"
- Material Polyvinyl Chloride (PVC)
- Color Blue
- Use With Sewing, Cutting, Craft, Cropping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vantage
- MFR # 10693
- Zoro # G5232465
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 24" |
Width | 36" |
Details
Item | Vantage 24" x 36" Self-Healing Cutting Mat |
Material | Polyvinyl Chloride (PVC) |
Color | Blue |
Use With | Sewing, Cutting, Craft, Cropping |
Thickness | 0.13" |
Features | Self-healing |
Type | Cutting Mat |
Series | Vantage |
Description
Self-Healing Cutting Mats,24 In.x3,PK12, Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJM PACKAGING White Paper Plates, 9in Diameter, PK100 (10100)
- GENUINE JOE Stirrer, Single Tube, Unwrapped, 5-1/2"L, 1000/BX, Black PK (GJO03196)
- ZUMMO Z40 Blade (210507A)
- DOYON Thermocouple Type K For Omron (ELT532)
- VANTAGE Self-Healing Cutting Mats, 36"x48, PK4 (10674-12583)
- VANTAGE Self-Healing Cutting Mats, 9"x12, PK48 (10680)
- SAN JAMAR Cutting Board w/Grips, 15 x 20 In, Brown (CBG152012BR)
- TABLECRAFT Cutting Mat, Flexible, 18x24, Pk6 (FCB1824W)
- RSVP INTERNATIONAL White Marble Cheese Board (WHT-3)
- CONTINENTAL REFRIGERATION Richlite Cutting Board, 1/2", 10"x27" (5-257)
- TABLECRAFT Cutting Mat, Flexible, 12x18, PK6 (FCB1218W)
- Vantage Cutting Boards and Mats