Shop All Cutting Boards and Mats
Vantage
Self-Healing Cutting Mats, 24"x3, PK8
Mfr # 10683
Zoro # G5233007
product price: $369.99
/pk 8, $46.25/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Width 36"
- Material Polyvinyl Chloride (PVC)
- Color Clear
- Use With Cutting, Sewing, Cropping, Craft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vantage
- MFR # 10683
- Zoro # G5233007
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 24" |
Width | 36" |
Details
Item | Vantage 24" x 36" Self-Healing Cutting Mat |
Material | Polyvinyl Chloride (PVC) |
Color | Clear |
Use With | Cutting, Sewing, Cropping, Craft |
Thickness | 0.13" |
Series | Vantage |
Features | Self-healing |
Type | Cutting Mat |
Description
Self-Healing Cutting Mats,24 In.x3,PK12, Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTLEBERRYS Brunswick Stew/Chicken & Beef, PK6 (7305)
- VITA-MIX Lid, Rubber , W/ Plug, Advance (15985)
- CRESTWARE Bone White Dover Rolled Edge Cup 7 oz., Pk36 (RE11)
- FRYMASTER Basket Support 12-7/16 X 13-3/4 (8030132)
- VANTAGE Self-Healing Cutting Mats, 9"x12, PK48 (10680)
- VANTAGE Self-Healing Cutting Mats, 36"x48, PK4 (10674-12583)
- CRESTWARE Cutting Board, 20 in.L, Brown, Polyethylene (PCB1520BR)
- RSVP INTERNATIONAL White Marble Cheese Board (WHT-3)
- CAMCO STOWAWAY FLEXIBLE CUTTING MAT NATURAL (43770)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-1/4" , (SNS08C)
- CHEF CRAFT Cutting Board Paddle Shaped (20965)
- Vantage Cutting Boards and Mats