Shop All Cutting Boards and Mats
Vantage
Self-Healing Cutting Mats, 18"x2, PK12
Mfr # 10692
Zoro # G5233113
product price: $361.99
/pk 12, $30.17/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Width 24"
- Material Polyvinyl Chloride (PVC)
- Color Blue
- Use With Cutting, Craft, Sewing, Cropping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vantage
- MFR # 10692
- Zoro # G5233113
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 18" |
Width | 24" |
Details
Item | Vantage 18" x 24" Self-Healing Cutting Mat |
Material | Polyvinyl Chloride (PVC) |
Color | Blue |
Use With | Cutting, Craft, Sewing, Cropping |
Thickness | 0.13" |
Series | Vantage |
Features | Self-healing |
Type | Cutting Mat |
Description
Self-Healing Cutting Mats,18 In.x2,PK24, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Solid Serving Spoon, 13-1/4" (5334)
- GREAT NORTHERN POPCORN Cotton Candy Machine and Cart, Vortex Floss Maker, Stainless Steel Pan, Storage Drawer for Parties (378049UBH)
- WHIRLPOOL Drain Hose, Black (22003410)
- ARAVEN AIRTIGHT CONTAINER POLYPROPYLENE GN1/9, 1.1qt TRANSPARENT, 6 7/8" X 4 1/4" X 4" (03021)
- VANTAGE Self-Healing Cutting Mats, 9"x12, PK48 (10680)
- VANTAGE Self-Healing Cutting Mats, 36"x48, PK4 (10674-12583)
- EXCEL BLADES 24" x 36" Self-Healing Cutting Mat w/ Measurement Grid, Clear 6pk (60033)
- HASTINGS HOME Extra Large Bamboo Cutting Board for Chopping and Serving with Juice Groove 20 x 14 x 0.75-inch (414530YIM)
- SAN JAMAR Cutting Brd Mat 13X18 For - Part# Sjcbm1318 (SJCBM1318)
- STARFRIT Antibacterial Cutting Board 14x10, Green (093588-006-0000)
- KENYON Butcher Block Cutting Board (A70025)
- Vantage Cutting Boards and Mats