Shop All Cutting Boards and Mats
Vantage
Self-Healing Cutting Mats, 18"x2, PK12
Mfr # 10682
Zoro # G5232438
product price: $443.99
/pk 12, $37.00/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Width 24"
- Material Polyvinyl Chloride (PVC)
- Color Clear
- Use With Cropping, Cutting, Sewing, Craft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vantage
- MFR # 10682
- Zoro # G5232438
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 18" |
Width | 24" |
Details
Item | Vantage 18" x 24" Self-Healing Cutting Mat |
Material | Polyvinyl Chloride (PVC) |
Color | Clear |
Use With | Cropping, Cutting, Sewing, Craft |
Thickness | 0.13" |
Features | Self-healing |
Type | Cutting Mat |
Series | Vantage |
Description
Self-Healing Cutting Mats,18 In.x2,PK24, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: BOTTOM RAIL LOCK 1 - 9/16" (ILCO-BRL-03)
- WHIRLPOOL Hose, 99002652 (99002652)
- JACKSON Heater 230V 2.0Kw 3-29-240-1 S (4540-003-98-38)
- ALLPOINTS Hydromaster 216 (8406626)
- VANTAGE Self-Healing Cutting Mats, 9"x12, PK48 (10680)
- VANTAGE Self-Healing Cutting Mats, 36"x48, PK4 (10674-12583)
- RANDELL White Cutting Board, 1/2", 10"x72" (RPCPH0460)
- ALLPOINTS Cutting Brd 12 X18 X1/2 (186101)
- OSBORNE WOOD PRODUCTS 16 x 11 1/2 x 1 Large Cutting Board in Hard Maple (92001HM)
- ELKAY Cutting Board, Hardwood, 17-5/8x12.25x1" (LKCB2317HW)
- ZWILLING J.A. HENCKELS Plastic Cutting Board Set, 3-pc, Multi Col (11593-003)
- Vantage Cutting Boards and Mats