Shop All Cutting Boards and Mats
Vantage
Self-Healing Cutting Mats, 18"x2, PK12
Mfr # 10672
Zoro # G5235694
product price: $361.99
/pk 12, $30.17/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Width 24"
- Material Polyvinyl Chloride (PVC)
- Color Black
- Use With Sewing, Cropping, Cutting, Craft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vantage
- MFR # 10672
- Zoro # G5235694
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 18" |
Width | 24" |
Details
Item | Vantage 18" x 24" Self-Healing Cutting Mat |
Material | Polyvinyl Chloride (PVC) |
Color | Black |
Use With | Sewing, Cropping, Cutting, Craft |
Thickness | 0.13" |
Type | Cutting Mat |
Features | Self-healing |
Series | Vantage |
Description
Self-Healing Cutting Mats,18 In.x2,PK24, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Orifice (50) (1006450)
- RUSSELL Guard, Fan (6-7/8") For - Part# 205932000 (205932000)
- PERFECT FRY Air Filter Cartrid (2FK001)
- AIRMASTER FAN $FAN WORKSTATION I-12YM 12" IND (CF78971)
- VANTAGE Self-Healing Cutting Mats, 36"x48, PK4 (10674-12583)
- VANTAGE Self-Healing Cutting Mats, 9"x12, PK48 (10680)
- CRESTWARE Six-Piece Cutting Board Set, 15 in. L, PK6 (FCBS)
- CRESTWARE Cutting Board, 20 in. L, Yllw, Polyethylene (PCB1520Y)
- WINCO 6-Slot Chrome Plated Cutting Board Rack (CB-6L)
- VICTORY White Cutting Board, 3/4", 11.5"x60.125" (50868702)
- CORE HOME Core Home 220770 6 x 8 in. Bamboo Cut Board (220770)
- Vantage Cutting Boards and Mats