Shop All Cutting Boards and Mats
Vantage
Self-Healing Cutting Mats, 12"x1, PK24
Mfr # 10671
Zoro # G5231598
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Width 18"
- Material Polyvinyl Chloride (PVC)
- Color Black
- Use With Sewing, Cropping, Cutting, Craft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vantage
- MFR # 10671
- Zoro # G5231598
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 12" |
Width | 18" |
Details
Item | Vantage 12" x 18" Self-Healing Cutting Mat |
Material | Polyvinyl Chloride (PVC) |
Color | Black |
Use With | Sewing, Cropping, Cutting, Craft |
Thickness | 0.13" |
Type | Cutting Mat |
Series | Vantage |
Features | Self-healing |
Description
Self-Healing Cutting Mats,12 In.x1,PK36, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS B-0969 Vb Coverplate Replacement Parts Kit (B-0969-HA)
- FRANKE FOODSERVICE COFFEE Brew Group 10 Compl. (1558574)
- DEXTER RUSSELL Bread Slicer, 12 In, Scalloped, Black (31605B)
- SAN JAMAR Cheese Cloth, Grade10, White, 4sq. Yards (G-10-R)
- VANTAGE Self-Healing Cutting Mats, 24"x3, PK8 (10673)
- VANTAGE Self-Healing Cutting Mats, 36"x48, PK4 (10674)
- VANTAGE Self-Healing Cutting Mats, 12"x1, PK24 (10691)
- CLASSIC CUISINE Classic Cuisine 82-KIT1005 Bamboo Cutting Board Set - 3 Piece (82-KIT1005)
- SPEED PRESS SpeedPress 154 5' x 10' Rhino Self Healing Cutting Mat (154)
- BLACKSTONE GRIDDLE CUTTNG BOARD 17"" (5595)
- TABLECRAFT Butcher Block Riser, 18.5x12.5x6.5" (BBR18126)
- Vantage Cutting Boards and Mats