Shop All Disposable Napkins
This Product is Discontinued
Vanity Fair
Vanity Fair Everyday Dinner Napkins, 2-Ply, White, PK300 (Discontinued)
Mfr # 3550314
Zoro # G8240315
This Product is Discontinued
Key Features
- Color White
- Napkin Fold Type Dinner-Fold
- Napkin Style Dinner-Fold
- Length 13"
- Pack Count 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vanity Fair
- MFR # 3550314
- Zoro # G8240315
- UPC # 42000355032
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Length | 13" |
Depth | 13" |
Width | 12 3/4" |
Details
Item | Napkins |
Color | White |
Napkin Fold Type | Dinner-Fold |
Napkin Style | Dinner-Fold |
Pack Count | 300 |
Ply | 2 |
Material | Paper |
Weight | 2.031 lbs |
Description
Vanity FairĀ® Everyday Dinner Napkins, 2-Ply, White, 300/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.