Shop All Cold Weather Caps, Hats & Liners
Vanish
Stretch Fit Full Head Net, Spandex with 2 Holes, Mossy Oak Break-Up Country
Mfr # 25350
Zoro # G409779436
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Spandex Blend
- Size 21 in L x 0.125 in H x 16 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vanish
- MFR # 25350
- Zoro # G409779436
- UPC # 26509034414
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | 21 in L x 0.125 in H x 16 in W |
Details
Material | Polyester Spandex Blend |
Color | Mossy Oak Break-Up Country |
Description
The Vanish Full Head Net is made from Spandex in Mossy Oak Break-Up Country camo so it conforms to your head. The large eye opening is big enough for glasses and the mouth opening is big enough for use with calls. Stretchy Poly Spandex Material Conforms to Your Head Large Eye Opening for Visibility, Can be used with Glasses. Mouth Opening for Easy Call Access and Breathability One Size Fits Most Available in Mossy Oak Break-Up Country Camo
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Hard Hats Required Sign (C391R)
- PLASTICS R UNIQUE Truck Parking Block, Yellow, 8 ft., Lags (71096TBY-LAGS)
- GLOWSHIELD Class 3, Hi-Vis Hooded Bomber Jacket, Yellow/Black, Size: 3XL (SV753FG (3XL))
- ZORO SELECT Barricade Tape, Yellow/Black, 500ft x 3 In (91100)
- CONDOR Winter Hat, Blue, Unvrsl (3BB66)
- TOUGH DUCK Winter Hat, Duck, Brown, L (I15016)
- N-FERNO BY ERGODYNE Balaclava, Black, Fleece (6823)
- 5.11 Watch Cap, Beene, Black, L/XL (89250)
- N-FERNO BY ERGODYNE Winter Liner, Shoulder, 2-Layer Cott/Flc (6852)
- CAT WORKWEAR Caterpillar Knit Cap, One Size (1120038-004)
- SAFETY WORKS Winter Hard Hat Liner (10062497)
- Vanish Cold Weather Caps, Hats & Liners