Shop All Shooting & Archery Accessories
Vanish
Stake-Out Blind, 10' x 27 in., Realtree Edge
Mfr # 5220
Zoro # G109772836
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Realtree Edge
- Material Polypropelene
- Size 0.25 in L x 27 in H x 120 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vanish
- MFR # 5220
- Zoro # G109772836
- UPC # 26509034759
- Country of Origin Viet Nam
- Category Shooting & Archery Accessories
Dimensions
Size | 0.25 in L x 27 in H x 120 in W |
Details
Color | Realtree Edge |
Material | Polypropelene |
Description
The Vanish Stake-Out Blind was designed to give mobile hunters the flexibility to move to various hunting locations and quickly set up a blind. The blind can be set up in less than one minute. It is great for all different hunting applications including; big game, turkey, waterfowl, and predator hunting. Available in Realtree Edge camo. STAKE-OUT BLIND: Versatile hunting blind & can be used for big game, turkey, waterfowl, & predator hunting CONVENIENCE: Creates an instant hunting blind - easy-to-setup & can be installed under a minute GLARE-FREE: Fabric is made with a glare-free finish & conceals lightly without impairing vision ULTIMATE CONCEALMENT: Camouflage fabric is lightweight, portable, and extremely durable. Realtree Edge: Designed in Realtree camo print , measuring 10-feet wide x 27-inches tall
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Screw-Hex Wash Sf (710-0599)
- BRIGGS & STRATTON Gasoline Engine, 18 HP, 1-1/8" Shaft dia. (356447-0051-G1)
- TEEJET Teejet Cap, PK4 (PK-CP8027-NYB)
- LOGO BRANDS Alabama Sweatshirt Blanket (102-74)
- VANISH Foam Cushion, 14 in. L x 13 in. W x 2 in. Thick, Olive Green (5839)
- VANISH Foam Cushion, 13 in. x 14 in. x 1 in. Thick, Mossy Oak Break-Up Country (5832)
- VANISH Foam Cushion with Back, Realtree Edge Camo (5841)
- VANISH Camo Folding Hunting Stool with Back, Black & Next G2 Camo (5854)
- VANISH Camo Swivel Seat Bucket Lid (5856)
- ALLEN CO EZ Mount Adjustable Steel Skull Stand, Black (7203)
- THE BOHNING CO LTD The Bohning Co Ltd 6512 Ferr-L-Tite Cemnt 6 Gram Stick (6512)
- Vanish Shooting & Archery Gear