Shop All Hunting Blinds
Vanish
Hunting Blind Burlap, Bulk 5-Yard Roll, Mossy Oak Shadowgrass Blades Camo
Mfr # 25320
Zoro # G609769978
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.25 in
- Overall Width 54 in
- Material Jute Burlap
- Overall Length 1800 in
- Size 50-Yard Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vanish
- MFR # 25320
- Zoro # G609769978
- UPC # 26509034131
- Country of Origin India
- Category Hunting Blinds
Dimensions
Overall Height | 0.25 in |
Overall Width | 54 in |
Overall Length | 1800 in |
Size | 50-Yard Roll |
Details
Color | Mossy Oak Shadowgrass Blades |
Material | Jute Burlap |
Description
Conceal yourself in the field with Mossy Oak Shadowgrass Blades camo Burlap by Allen. You can create a hunting blind with this tough, rugged, long lasting camouflage fabric. This Mossy Oak Shadowgrass Blades camo Burlap can be used season after season. The weather-resistant camo burlap fabric can form a quick improvised blind. This burlap allows air flow and noiseless movement and is easy-to-setup. It has a non-glare finish and measures 50-yards long roll and 54-inches wide. COMPATIBILITY: The Jute Buralp fabric is desgined to be used as ground blinds, tree stands, and waterfowl blinds WEATHER RESISTANT: Designed with weather resistant material to last for hours at a time out on the field LIGHTWEIGHT: Noiseless Movement CONCEALMENT: Provides ultimate concealment solution, made with a no-glare finish BULK FABRIC: Fabric pieces measure 50-yards in length - great to be used for large projects or multiple hunting blinds
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Filter (270251)
- MTD Hsg Asm-Auger 28 (684-05209A-0638)
- OREGON Magnum Gatorline Square Trimmer Line, .105" by 538', 3Lb Spool (22-805)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES2)
- VANISH Bulk Camo Burlap Roll, Glare Free Hunting Blind Material, 12-Yards x 54 in., Natural/Grain Belt Camo (25338)
- VANISH Camo Netting for Ground Hunting Blinds, 12' x 56 in., Mossy Oak Break-Up Country (25323)
- VANISH Magnetic Treestand Cover, Realtree Edge (5314)
- VANISH Camo Burlap, Glare-Free Hunting Blind Material, 12' x 54 in., Natural & Grain Belt (25335)
- VANISH Camo Netting for Ground Hunting Blinds, 12' x 56 in., Realtree Edge Camo (25322)
- VANISH Treestand Umbrella, Realtree Edge Camo (5309)
- VANISH Camo Tarp, 8' x 10', Mossy Oak Break-Up Country Camo (25332)
- Vanish Hunting Blinds