Shop All Shooting & Archery Accessories
Vanish
Folding Hunting Seat, Next Camo
Mfr # 5853
Zoro # G609771827
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel with Polyester
- Color Black/Next Camo G2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vanish
- MFR # 5853
- Zoro # G609771827
- UPC # 26509035428
- Country of Origin China
- Category Shooting & Archery Accessories
Dimensions
Size | 12.2 in L x 16.54 in H x 14.96 in W |
Details
Material | Steel with Polyester |
Color | Black/Next Camo G2 |
Description
The Vanish Folding Seat in Next camo is perfect for a variety of outdoor uses. It works great in a hunting blind or as a seat in your camp. The seat also includes a convenient zippered storage pocket beneath the seat. Strong Powder Coated Steel Frame Includes Zippered Storage Pouch Web Carry Handle 12-Inch x 14.5-Inch x 17-Inch Made in Next Camo Weight Limit: 225 lbs.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM MOLDED PRODUCTS Clear Glass Lid Power Clean Tab Ultra VS Chlorinator (25280150000)
- MTD Bracket Asm-Handle (987-02270A)
- SODASTREAM White 0.5 L Carbonator Bottle , 2PK (1748261010)
- AFTERMARKET Worm Gear 51405 51405MA SnowThrower 2 Stage snowblower for Craftsman (STW60-0075)
- VANISH Foam Cushion with Back, Realtree Edge Camo (5841)
- VANISH Foam Cushion, 14 in. L x 13 in. W x 2 in. Thick, Olive Green (5839)
- VANISH Camo Swivel Seat Bucket Lid (5856)
- VANISH Stake-Out Blind, 10' x 27 in., Realtree Edge (5220)
- VANISH Foam Cushion, 13 in. x 14 in. x 1 in. Thick, Mossy Oak Break-Up Country (5832)
- VANISH Camo Folding Hunting Stool with Back, Black & Next G2 Camo (5854)
- BOSS BUCK Gravity Head 4 Way (BB-1.8)
- Vanish Shooting & Archery Gear