Shop All Shooting & Archery Accessories
Vanish
Foam Cushion, 14 in. L x 13 in. W x 2 in. Thick, Olive Green
Mfr # 5839
Zoro # G009771823
original price:
$22.99
5% off
new price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Nitrile Foam
- Size 14 in L x 2 in H x 13 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vanish
- MFR # 5839
- Zoro # G009771823
- UPC # 26509035343
- Country of Origin China
- Category Shooting & Archery Accessories
Dimensions
Size | 14 in L x 2 in H x 13 in W |
Details
Color | Olive Green |
Material | Vinyl Nitrile Foam |
Description
Vanish Foam seats are designed for multiple uses. They are rugged in design to standup to all outdoor seating situations. They are designed to keep you dry and comfortable in your tree stand or will work equally well sitting in your favorite stadium. Die Cut Hole for Easy Carry or Attachment Waterproof Laminated Top Layer 1-Inch Thick Padding
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON JET-MAIN (791501)
- SWISHER Cable-Operator Presence (2034)
- WESTWARD Shovel Handle, 47 in L Yellow Fiberglass; Polypropylene Handle (4LVR4)
- GCI Contractor's Choice 4oz Heavy Duty Non-Woven Landscape/Flter Fabric 12'x300' (40012)
- VANISH Stake-Out Blind, 10' x 27 in., Realtree Edge (5220)
- VANISH Foam Cushion with Back, Realtree Edge Camo (5841)
- VANISH Foam Cushion, 13 in. x 14 in. x 1 in. Thick, Mossy Oak Break-Up Country (5832)
- VANISH Camo Swivel Seat Bucket Lid (5856)
- VANISH Camo Folding Hunting Stool with Back, Black & Next G2 Camo (5854)
- SNOMELT SnoMelt S0502R 50 lbs Calcium Chloride Pellet Bag (S0502R)
- PLANO Plano Element-Proof Field Ammo Small Box - Olive Drab (131200)
- Vanish Shooting & Archery Gear