Shop All Shooting & Archery Accessories
Vanish
Eva Foam Hunting Seat Cushion with Back Rest, Mossy Oak Break-Up Country
Mfr # 5858
Zoro # G409771829
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Nitrile Foam
- Color Olive/Mossy Oak Break-Up Country
- Size 15.75 in L x 18 in H x 12.5 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vanish
- MFR # 5858
- Zoro # G409771829
- UPC # 26509039778
- Country of Origin China
- Category Shooting & Archery Accessories
Dimensions
Size | 15.75 in L x 18 in H x 12.5 in W |
Details
Material | Vinyl Nitrile Foam |
Color | Olive/Mossy Oak Break-Up Country |
Description
Experience a more comfortable hunt with the Vanish EVA Hunting Seat with back. The adjustable webbing strap allows you to attach this seat to any pack, belt loop, vest or treestand. The seat is made from soft EVA foam padding with a molded shape. Vanish EVA Hunting Seat is a self-supporting seat that provides back support anywhere. Molded EVA seat Folds Flat for Easy Storage and Carrying Adjustable Side Straps Let you Control Your Recline Adjustable Webbing Strap with Buckle to Attach to a Pack, Belt Loop or Tree Stand Waterproof Bottom Fabric Mossy Oak Break-Up Country Camo Seat: 15.75-Inches Wide x 12.5-Inches Deep x 1-Inch High Back: 12.5-Inches Wide x 17-Inches High
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 10 ft x 20 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-10X20)
- SCOTTS 20 in. 3.2 Amp Electric Hedge Trimmer (HT10020S)
- GARDENA QUICK CONN SET 5/8""&1/2"" (39042-BK)
- NYLGLO United Kingdom Flag, 4x6 Ft, Nylon (198896)
- VANISH Foam Cushion, 13 in. x 14 in. x 1 in. Thick, Mossy Oak Break-Up Country (5832)
- VANISH Foam Cushion with Back, Realtree Edge Camo (5841)
- VANISH Stake-Out Blind, 10' x 27 in., Realtree Edge (5220)
- VANISH Camo Swivel Seat Bucket Lid (5856)
- VANISH Foam Cushion, 14 in. L x 13 in. W x 2 in. Thick, Olive Green (5839)
- VANISH Camo Folding Hunting Stool with Back, Black & Next G2 Camo (5854)
- HAWKE OPTICS HK3259 1.5-5x32 Vari-Speed SR IR (12221)
- Vanish Shooting & Archery Gear