Shop All Shooting & Archery Accessories
Vanish
Camo Folding Hunting Stool with Back, Black & Next G2 Camo
Mfr # 5854
Zoro # G909771824
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Next Camo G2
- Material Steel with Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vanish
- MFR # 5854
- Zoro # G909771824
- UPC # 26509035411
- Country of Origin China
- Category Shooting & Archery Accessories
Dimensions
Size | 16.93 in L x 27.17 in H x 16.93 in W |
Details
Color | Black/Next Camo G2 |
Material | Steel with Polyester |
Description
The Vanish folding hunting stool is perfect for a variety of outdoor uses. It works great in a hunting blind or as a seat in your camp. The seat also includes a convenient zippered storage pocket beneath the seat. Features a Next Camo pattern and a strong powder coated black steel frame. Strong Powder Coated Steel Frame with Back Includes Zippered Storage Pouch Web Carry Handle 14-Inch x 16.75-Inch x 29-Inch Made in Next Camo Weight Limit: 225 lbs.
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS Classic 10 lb All Purpose 20-20-20 Fert (JRP52010)
- LITTLE GIANT PUMP Statuary Pump 130Gph (566716)
- MTD Gear Asm-Auger W/G (918-04514)
- A & I PRODUCTS Hitch Pin, Red Handled 1" x 7 1/2 10" x5" x2" (A-HP107)
- VANISH Foam Cushion, 14 in. L x 13 in. W x 2 in. Thick, Olive Green (5839)
- VANISH Foam Cushion, 13 in. x 14 in. x 1 in. Thick, Mossy Oak Break-Up Country (5832)
- VANISH Stake-Out Blind, 10' x 27 in., Realtree Edge (5220)
- VANISH Foam Cushion with Back, Realtree Edge Camo (5841)
- VANISH Camo Swivel Seat Bucket Lid (5856)
- WALKERS GAME EAR Rope Hearing Enhancer (GWP-RPHE)
- KNETIX Newton Digital Bow Scale (15836)
- Vanish Shooting & Archery Accessories