Shop All Hunting Blinds
Vanish
Camo Burlap, 12' x 54 in., Realtree Edge Camo
Mfr # 25313
Zoro # G609769985
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 144 in
- Overall Width 54 in
- Material Jute Burlap
- Overall Height 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vanish
- MFR # 25313
- Zoro # G609769985
- UPC # 26509034216
- Country of Origin India
- Category Hunting Blinds
Dimensions
Overall Length | 144 in |
Overall Width | 54 in |
Overall Height | 0.125 in |
Details
Color | Realtree Edge |
Material | Jute Burlap |
Description
Conceal yourself in the field with Vanish Burlap. You can create a hunting blind with this tough, rugged, long lasting camouflage fabric. This burlap can be used season after season. The weather-resistant burlap fabric can form a quick improvised blind. This burlap allows air flow and noiseless movement and is easy-to-setup. It has a non-glare finish. Burlap Blind Making Material 54-Inches Wide x 12-Feet Long Realtree Edge Camo
Restrictions
- WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Module Spark Plug Assy (17 584 02-S)
- SMITH PERFORMANCE SPRAYERS 2 Gal. Foaming Compression Sprayer (190456)
- BRIGGS & STRATTON Drive Pulley Key (691483)
- STENS New Deck Wheel For Gravely 40 In. And 50 In. Decks 07132800, 011386 (175-117)
- VANISH Camo Tarp, 8' x 10', Mossy Oak Break-Up Country Camo (25332)
- VANISH Treestand Umbrella, Realtree Edge Camo (5309)
- VANISH Trail Camera Tree Mounts, 3-Pack, Black (5307)
- VANISH Bulk Camo Burlap Roll, Glare Free Hunting Blind Material, 12-Yards x 54 in., Natural/Grain Belt Camo (25338)
- VANISH Camo Netting for Ground Hunting Blinds, 12' x 56 in., Realtree Edge Camo (25322)
- VANISH Quick Set Blind Rig, 50 in. x 96 in., Mossy Oak Break-Up Country (5219)
- AMERISTEP Brickhouse Blind Mossy Oak (AMEBL3029)
- Vanish Hunting Blinds