Shop All Bathroom Cleaners
This Product is Discontinued
Vani-Sol
Bathroom Cleaner, 1 gal, Floral, PK4 (Discontinued)
Mfr # RAC00294
Zoro # G4592007
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Multi-Surface Bathroom Cleaner
- Size 1 gal.
- Container Type Jug
- Fragrance Unscented
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vani-Sol
- MFR # RAC00294
- Zoro # G4592007
- UPC # 036241002947
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 1 gal. |
Cleaner Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Container Size | 1 gal |
Description
Multi-Surface Bathroom Cleaner, Bathroom Cleaner, Primary Chemical Quat, Surfaces for Use On Ceramic, Enamel, Fiberglass, Glass, Laminates, Metal, Plaster, Plastic, Vinyl, Container Type Jug, Container Size 1 gal, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Blue, Product Series No Series, VOC Content 0 Percent, Nonflammable Yes, NSF Rating C2, Rinse Required Yes, EPA Registered, NSF Rated, TSCA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.