Shop All Digital Microscopes
Vanguard
Microscope, LED, Binocular, 11-1/2"x10-1/2"
Mfr # 1353SL
Zoro # G8506508
product price: $557.99
/ea
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Binocular
- Features Binocular and Trinocular Ports, Mechanical Stage Option, Optional Eyepieces, Precision Optics, Upper and Lower LED Illumination
- Microscope Type Stereo
- Light Source LED
- Optical Field of View 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vanguard
- MFR # 1353SL
- Zoro # G8506508
- Country of Origin China
- Category Digital Microscopes
Dimensions
Max Specimen Height | 195 mm |
Manufacturers Warranty Length | 5 yr |
Base Dimensions | 11.4 in x 10.2 in |
Overall Width | 10 1/4 in |
Overall Height | 19 3/4 in |
Overall Depth | 11 3/8 in |
Base Length | 11 3/8 in |
Base Width | 10 1/4 in |
Maximum Specimen Height | 195 mm |
Description
Microscope, Eyepiece Type Binocular, Microscope Type Stereo, Stand Type Standard, Light Source LED, Optical Field of View 20 mm, Max Specimen Height 195 mm, Optical Magnification 10X to 30X, Maximum Magnification Capability 40X, Vertical Extension 5 in, Base Dimensions 11.4 in x 10.2 in, Manufacturers Warranty Length 5 yr, Working Distance 88.9 mm, Eyepiece Protractor Optional
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle Cleaned, 8 oz, 58-400, PK24 (GLC-01535)
- CONTROL CO Type K, Beaded Probe (4028)
- CELLTREAT Wide Mouth Bottle, Non-sterile, 250mL (229796)
- SPECTRUM H2O2, 30 Pct, Sltn, Rgnt, ACS, 500mL, Pls (H1065-500MLPL)
- UNITRON Binocular Microscope, 0.8X to 5X, 16in.H (13107)
- PREMIERE Slide Storage Box, 25 Capacity (97-0025)
- PCE INSTRUMENTS Digital Microscope, Optical zoom 8.1 to 32.4x (PCE-LCM 50)
- CHEMGLASS Slide, Microscope, Quartz, 75 x 25mm (CGQ-0640-01)
- AVEN Pen Type Pocket Microscope, 50x, w/Led (26800C-551)
- SCIENSCOPE 7" 5 Diopter LED Magnifier (ML7-5D-30)
- UNITRON Binocular Microscope, 0.8X to 5X, 19in.H (13100)
- Vanguard Microscopes