Shop All Digital Microscopes
Vanguard
Microscope Halogen Bulb, 50W / 12V
Mfr # 1400-50W12VHL
Zoro # G2538056
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vanguard
- MFR # 1400-50W12VHL
- Zoro # G2538056
- Country of Origin China
- Category Digital Microscopes
Details
Item | Microscope Halogen Bulb,50W / 12V |
Description
Microscope Halogen Bulb,50W / 12V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Dispensing Cannula, Luer Lock, 2 In (851411)
- KIMBLE CHASE Straight-Side Jar, 170mm H, Vinyl, PK12 (5413289C-21)
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00, 10L, Plastic (793ER1)
- LAB SAFETY SUPPLY Pipetter Tips, 5mL, PK100 (21R696)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20-Place, Blue, PK72 (HS9913)
- SP SCIENCEWARE Microscope Slide View Pack, PK10 (F44171-0000)
- AVEN Digital Microscope, LED, USB, 10X to 200X (26700-218)
- VITINY Digital Microscope, 132x, 2M, 1080P, Auto/Manual Focus, HDMI (UM 08)
- IGAGING 10-200x Digital Measuring Microscope - 36-LDMM200 (36-LDMM200)
- VIVIDIA Digital Microscope, 600x, 8M, Manual Focus, 4.3" LCD, PC/TV/Android (LM 46)
- SCIENSCOPE 150w Fiber Optic Illuminator W/ Internal Filter Holder, Voltage Readout (IL-FOI-150)
- Vanguard Microscopes