Shop All Digital Microscopes
Vanguard
Microscope Dust Cover, 600 x 530 mm
Mfr # 1400-DCM
Zoro # G2539569
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vanguard
- MFR # 1400-DCM
- Zoro # G2539569
- Country of Origin China
- Category Digital Microscopes
Details
Item | Microscope Dust Cover,600 x 530 mm |
Description
Microscope Dust Cover,600 x 530 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Fltr Paper, 15.0cm, PK100 (1443-150)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0 to 6.0ppm (481026)
- RHODES AMERICAN 000 Grade Extra Fine Steel Wool Pad , 12PK (10121000)
- SP BEL-ART Varipet PTFE Tip Pipettor, 10 mL (F37895-0100)
- DUNWELL TECH - DINO LITE Dino-Lite Edge Handheld Microscope with AMR and FLC, 1.3MP, 20x - 220x (AF4515ZT)
- COVIDIEN Sterile Catheter Syringe, PK30 (S60C01944T)
- VITINY HDMI Image Capture Box, Photo & Video, Measurement Software (IMB-06)
- VIVIDIA Digital Microscope, 320x, 2M, Auto Focus, iOS Android Windows and Mac (UM 505)
- MASTERCOOL REFRIGERATED TANK ADAPTER 3/4in X 1/4in (ME90637)
- AMSCOPE 10X-200X 2MP Handheld USB Digital Microscope With LED Illumination & Metal Stand (UTP200X020MP)
- LAB SAFETY SUPPLY Microscope Slide, White, PK72 (20F854)
- Vanguard Digital Microscopes