Shop All Digital Microscopes
Vanguard
Microscope Dust Cover, 460 x 590 mm
Mfr # 1400-DC
Zoro # G2539760
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vanguard
- MFR # 1400-DC
- Zoro # G2539760
- Country of Origin China
- Category Digital Microscopes
Details
Item | Microscope Dust Cover,460 x 590 mm |
Description
Microscope Dust Cover,460 x 590 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J905)
- IKA Eurostar 60 Digital (0004446001)
- OHAUS In-use-cover, terminal for explorer bala (83033633)
- DYNALON Pipette Transfer 5 Ml Bellow, Pk100 (262185)
- CELESTRON ACQUISITION, LLC Celestron Starsense Explorer„¢ LT 80AZ Smartphone App-Enabled Refractor Telescope (22451)
- VIVIDIA Digital Microscope, 600x, 8M, Manual Focus, 4.3" LCD, PC/TV/Android (LM 46)
- VIVIDIA Digital Microscope, 300x, 14M, 1080P, Manual Focus, 5" LCD, HDMI/TV (UM 49)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-24)
- AMSCOPE 10X-200X 2MP Handheld USB Digital Microscope With LED Illumination & Metal Stand (UTP200X020MP)
- LW SCIENTIFIC Microscope Camera (MVC-U5MP-EMTN)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-18)
- Vanguard Digital Microscopes