Shop All Digital Microscopes
Vanguard
Microscope Digital Camera, 10MP
Mfr # 1400-CDPC-10
Zoro # G9577723
product price: $1,487.99
/ea
Free Shipping & Returns
$1,487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capture Mode Still Image and Video
- Megapixels 10 MP
- Features 1/2 in or 1/2.5 in CMOS Image Sensors, 3MP, 5MP, or 10MP Models, 8-Bit A/D Converter, Automatic Exposure and White Balance, High Speed USB 3.0 Interface, ISCapture Software, Live Image Analysis, Still and Video Capture Modes
- Image Sensor Format 1/2 in; 1/2.3 in; 1/2.5 in
- Sensor Type CMOS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vanguard
- MFR # 1400-CDPC-10
- Zoro # G9577723
- Country of Origin China
- Category Digital Microscopes
Dimensions
Overall Length | 2 3/4 in |
Overall Height | 1 3/4 in |
Overall Width | 3 3/8 in |
Description
Microscope Camera, Capture Mode Still Image and Video, Megapixels 10 MP, Image Sensor Format 1/2 in; 1/2.3 in; 1/2.5 in, Sensor Type CMOS, Interface - Lab Equipment USB 2.0, USB 3.0, Color/Monochrome Color, Frame Rate 1280 x 1024: 25 fps, 1832 x 1370: 8 fps, 3856 x 2764: 3 fps, 916 x 680: 28 fps, Mounting Type C-Mount, Compatible With PC Windows 7 (32 and 64 Bit), Operating Temp. 0 Degrees to 60 Degrees C, Resolution 3856 x 2764, Display Digital, Overall Height 1 3/4 in, Overall Length 2 3/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Reagent Tablet, PK50 (YPM188)
- LABCHEM Water, deionized (ASTM Type II), 4L (LC267504)
- SP SCIENCEWARE Desiccator, Vertical, Clear, Includes: Lid (F42073-1000)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAN6)
- PREMIERE Slide Warmer, Large, 25.5" x 9.75" x 4" (XH-2001)
- AVEN Ring Light, Led, for Micro Zoom Lenses (26200B-216)
- PREMIERE Slide Storage Box, 100 Capacity (97-0125)
- AMSCOPE 40X-2000X 3MP Digital Integrated Microscope With LED Illumination (MD827S30L)
- SCIENSCOPE Dual Illuminated Lab Stand (CMO-ST-L2)
- INSIZE Digital Measuring Microscope (ISM-DL301-U)
- AVEN Pen Type Pocket Microscope, 50x, w/Led (26800C-551)
- Vanguard Microscopes