Shop All Compound Microscopes
Vanguard
Compound Microscope, Trinocular, Halogen
Mfr # 1331BRI
Zoro # G9446035
Free Shipping & Returns
$1,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyepiece Type Trinocular
- Features Advanced Ergonomics, High-Eyepoint Eyepieces (FD 20mm) with Rubber Eyecups, Integrated Koehler Illumination, Phase Contrast/Darkfield/Brightfield, VIOS Infinity-Corrected Optics
- Microscope Type Compound
- Light Source Quartz Halogen
- Optical Field of View 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vanguard
- MFR # 1331BRI
- Zoro # G9446035
- Country of Origin China
- Category Compound Microscopes
Dimensions
Overall Width | 7 1/2 in |
Manufacturers Warranty Length | 5 yr |
Base Dimensions | 8.9 in x 6.9 in |
Overall Height | 18 7/8 in |
Overall Depth | 14 5/8 in |
Eyepiece Diameter | 20 mm |
Stage Width | 140 mm |
Stage Depth | 160 mm |
Base Width | 6 7/8 in |
Base Length | 8 7/8 in |
Description
Compound Microscope, Eyepiece Type Trinocular, Microscope Type Compound, Stand Type Compound, Light Source Quartz Halogen, Optical Field of View 20 mm, Optical Magnification 4X to 100X, Maximum Magnification Capability 100X, Base Dimensions 8.9 in x 6.9 in, Manufacturers Warranty Length 5 yr, Working Distance 40 mm, Eyepiece Protractor Optional
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Graduated Cylinder, 140mm H, 25mL (20022-25)
- DIGI-SENSE Traceable Workhorse Thermocouple Thermom (91210-45)
- BRANDTECH PCR Box/Rack, includes 1 each Red, PK 5 (781362)
- DYNALON Dispensing Bottle 30mL, PK12 (605085-01)
- VANGUARD Compound Microscope, 10X, 20X, 40X, 100X (1333PHI)
- EUROMEX bScope 40X-1000X Trinocular Compound Microscope w/ 18MP USB 3 Digital Camera & E-plan Objectives (BS1153-EPL-18M3)
- AMSCOPE 40X-2000X Biological Compound LED Microscope, 5MP Digital Camera (T360B-5M)
- UNITED SCOPE LLC. AmScope M150C-E5 40X-1000X LED Coarse & Fine Focus Science Student Microscope with 5MP USB Camera (M150C-E5)
- AMSCOPE 40X-2500X Infinity Kohler Biological Compound Microscope, Camera (T690C-M)
- UNITED SCOPE. AmScope 40X-1000X Dual Top & Bottom LED Portable Compound Microscope (M170C-R)
- AMSCOPE 2000X LED Lab Trinocular Compound Microscope w 3D Mechanical Stage, 10MP Camera (T120B-10M)
- Vanguard Microscopes