Vanco International

Vanco International 277025X 25 ft. Installer HDMI Audio-Video Cable - Black


product price: $75.85
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Color: Black.
  • Connector on Second End: 1 x HDMI (Type A) Male HDMI 1.4 Digital Audio/Video.
  • Cable Type: HDMI.
  • Cable Length: 25 ft.
  • Connector on First End: 1 x HDMI (Type A) Male HDMI 1.4 Digital Audio/Video.
  • Cable Configuration: Not Applicable.
  • Fiber Optic Mode: Not Applicable.
  • Plating: Gold-Plated Connectors.
  • Conductor: Copper.
  • Certifications and Standards: UL, CL3.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.