Shop All Wall Plates
Vanco International
Vanco International 120817X Vanco Bulk Decor Style Brush Wall Plate 1 Gang White
Mfr # 120817X
Zoro # G404055917
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vanco International
- MFR # 120817X
- Zoro # G404055917
- UPC # 747925135386
- Country of Origin China
- Category Wall Plates
Details
Color | White |
Type | Single |
Description
Features
- Allows for Multiple Bulk Cables to be Organized for Professional Installations.
- Fits on a Single or Dual Gang Electrical J-Box or Low Voltage Mounting Box.
- Easy Installation.
- Trim Plate and Color-Matching Mounting Screws Included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFBFST20R)
- ANDERSON POWER PRODUCTS SB175 HSG RED BULK (949BK)
- PARTNERS BRAND Jumbo Cable Ties, 175#, 32", Natural, 100/Case (CT32175)
- BLACKBURN Mechanical Conn, Lug, 1/0 to 14 AWG, 1 Cond (ADR11)
- MULBERRY Number of Gangs: 1 302 Stainless Steel, Satin Finish (93171)
- LEVITON Decora Faceplate Unloaded, Dbl Gang Nylon, White (80409-NW)
- LEGRAND Toggle Switch Opening, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS2)
- LEVITON Wlplt 2G Dplx Rcpt Black (80716-00E)
- LEVITON Leviton White Single Gang 1-Decora Rocker Wallplate 021-80401-W Pack of 20 (021-80401-W)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS7)
- BRASS ACCENTS Quaker Quad Switch, Number of Gangs: 4 Satin Nickel Finish (M07-S4591-619)
- Vanco International Lighting Controls