Shop All Parts Kits
This Product is Discontinued
Vanair
Ground Weld Cables, 1/0 ga., 600V (Discontinued)
Mfr # MA269815-25
Zoro # G0158868
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 051365, 051364
- Gauge 1/0
- Max. Voltage 600V
- Cable Length 25 in
- Maximum Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vanair
- MFR # MA269815-25
- Zoro # G0158868
- Country of Origin United States
- Category Parts Kits
Dimensions
Cable Length | 25 in |
Details
Item | Ground Weld Cables |
For Use With | 051365, 051364 |
Gauge | 1/0 |
Max. Voltage | 600V |
Maximum Voltage | 600V AC |
Material Gauge | 1/0 ga |
Compatible Manufacturer Part Number | 051364, 051365 |
Description
Ground Weld Cables, Compatible Grainger Part Number 39CC68, 39CC73, Maximum Voltage 600V AC, Material Gauge 1/0 ga, Cable Length 25 in, Compatible Manufacturer Part Number 051364, 051365, For Use With 051365, 051364
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.