Shop All Gas Compressors & Generators
This Product is Discontinued
Vanair
Gas Air Comp/Generator/Welder, 29HP (Discontinued)
Mfr # 051365
Zoro # G3457627
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Engine HP - Air Compressor 29.0 hp
- Rated Watts - Air Compressor, Generator 700
- Free Air CFM @ 90 PSI - Air Compressor 40.0
- Tank Size - Air Compressor 4.0 gal
- Tank Style - Air Compressor Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vanair
- MFR # 051365
- Zoro # G3457627
- Country of Origin United States
- Category Gas Compressors & Generators
Dimensions
Tank Size - Air Compressor | 4.0 gal |
Tank Size | 4 gal. |
Overall Width | 21 in |
Overall Height | 31 in |
Overall Length | 47 in |
Air Tank Size | 4 gal |
Outlet Size | 3/4 in |
Description
Gas Air Compressor/Generator/Welder, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 29 hp, Engine Brand Kohler, Free Air Flow Rate @ Maximum Pressure 40 cfm, Maximum Operating Pressure 175 psi, Air Tank Size 4 gal, Air Tank Style Horizontal, Engine Starter Type Electric, Sound Level 75.5 dB, Pump Type Rotary Screw, Wattage 6,800 W, Maximum Speed 3,600 RPM
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.