Shop All Gas Compressors & Generators
This Product is Discontinued
Vanair
Compressor/Generator, 25 HP, 5000 Watt (Discontinued)
Mfr # 050267-001
Zoro # G3336448
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Engine HP - Air Compressor 25.0 hp
- Rated Watts - Air Compressor, Generator 5000/5200
- Free Air CFM @ 90 PSI - Air Compressor 42.0
- Engine Starter Type - Air Compressor Electric
- Fuel Tank Capacity - Air Compressor 5.0 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vanair
- MFR # 050267-001
- Zoro # G3336448
- Country of Origin United States
- Category Gas Compressors & Generators
Dimensions
Overall Length | 42 in |
Overall Height | 34.5 in |
Overall Width | 33 in |
Outlet Size | 3/4 in |
Description
Portable Air Compressor/Generator, Fuel Type Gasoline, Number of Stages 1, Engine Output Power 25 hp, Engine Brand Kohler, Free Air Flow Rate @ Maximum Pressure 40 cfm, Maximum Operating Pressure 100 psi, Air Tank Style Tankless, Engine Starter Type Electric, Sound Level 84 dB, Pump Type Rotary Screw, Wattage 5,200 W, Maximum Speed 3,600 RPM, Engine Output Current 41.0/21.0 A
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.